HT-6E-CIA-FS 1/3 HP, 50 GPM - Automatic Submersible High Temperature Effluent Pump, 15ft power cord Zoom

HT-6E-CIA-FS 1/3 HP, 50 GPM - Automatic Submersible High Temperature Effluent Pump, 15ft power cord

SKU:506600

Brand: Little Giant

Little Giant
Qty Price
$333.95
/ each
$641.90 / box (2 units x $320.95)
In Stock at Supplier! Ships in 2-3 Days
(28 Available)
0

Resources

Specs

Type: Automatic
Application: Plumbing
Horse Power:
?
1/3
Voltage:
?
115v
Amperage:
?
10.1
Wattage:
?
735
Flow at 5 FT Head: 50 GPM
Flow at 10 FT Head: 42 GPM
Flow at 15 FT Head: 27 GPM
Shutoff Head (ft.): 20'
Approvals: UL/CSA
Max Pressure (PSI): 8.7
Dimensions: 10.9"H x 8.8"L x 8.5"W
Weight (lbs): 32 lbs
Discharge: 1-1/2"
Cord Length: 15 ft

Description for Little Giant 506600

The Eliminator submersible pumps for Little Giant are specifically engineered to handle the tough demanding tasks of wastewater and effluent waste transfer with high efficiency and long term dependability. The Eliminators include pumps for use in Residential, Commercial, Industrial and Agricultural applications with light to medium transfer demands. For dewatering, effluent waste, wastewater and handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas, the Eliminators are an ideal solution.

  • Handle liquids up tp 200 Degrees (F) and 1/2" diameter solid waste materials
  • Cast iron pump housings with protective epoxy coating for corrosion and rust resistance
  • Integral Mercury float switch
  • Oil filled motor housings for lifetime lubrication and rapid heat dissipation
  • Stainless steel screws, bolts, and seal assembly
  • Mechanical seals (stainless steel spring, viton parts, carbon and ni-resist faces)
  • Thermal overload protection
  • Automatic operation has 10" - 12" "On" Level range, and 2" - 4" "Off" level range with integral Mercury Float Switch
  • 1-1/2" FNPT Discharge

HT-6E-CIA-FS 1/3 HP, 50 GPM - Automatic Submersible High Temperature Effluent Pump, 15ft power cord

Q&A: Ask the Questions, share answers