6EN-CIA-SFS 1/3 HP, 50 GPM - Auto Sump/Effluent Pump Zoom

6EN-CIA-SFS 1/3 HP, 50 GPM - Auto Sump/Effluent Pump

SKU:506630

Brand: Little Giant

Little Giant
Qty Price
$135.95
/ each
$527.80 / box (4 units x $131.95)
In Stock! Ships in 24-48 Hours
(744 Available)
0

Resources

Specs

Type: Auto
Application: Plumbing
Horse Power:
?
1/3
Voltage:
?
115v
Wattage:
?
600
Flow at 5 FT Head: 50 GPM
Flow at 10 FT Head: 42 GPM
Flow at 15 FT Head: 30 GPM
Shutoff Head (ft.): 22
Max Pressure (PSI): 9.5
Cord Length: 10 ft
Weight (lbs): 27 lbs
Dimensions: 10.18"H x 10.60"L x 8.39"W
Solids Size: 1/2" max
Discharge: 1-1/2" FNPT

Description for Little Giant 506630

Little Giant 6EN Series pumps feature 1/3 HP Permanent Split Capacitor (PSC) motors providing lower current draw, energy efficiency, improved performance and cooler-running for durability. Built on the industry?s best 6E platform, the 1/3 hp 6EN series consumes only 6.0 amps while producing 50 gpm @ 5 ft. of head and reaching a maximum shut off of 22 ft. The new unit also includes a stainless steel plate on the volute as a debris filter, creating lower intake velocities and pump stability.

Features:

  • 1/3 HP Permanent Split Capacitor (PSC) motor with thermal overload protection
  • Energy saving low amp draw
  • Cooler running motor which extends pump life
  • Epoxy coated cast iron motor housing
  • Vortex impeller
  • Solids handling up to 1/2 inch diameter
  • Available in manual or automatic operation with two switch options; integral snap action float or piggyback mechanical float
  • On Level: 7" - 10"
  • Off Level:2" ? 5"
  • 2 year warranty

6EN-CIA-SFS 1/3 HP, 50 GPM - Auto Sump/Effluent Pump

REVIEW SNAPSHOT®

by PowerReviews
Little Giant6EN-CIA-SFS 1/3 HP, 50 GPM - Auto Sump/Effluent Pump
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Online shopping made easy

By Chuck

from Lake Charles, Louisiana

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 6EN-CIA-SFS 1/3 HP, 50 GPM - Auto Sump/Effluent Pump:

        This sump pump was a replacment for a swimming pool. Although the model number had changed, the website offered a compatible replacement. Very easy shopping online, quick delivery. Easy replacement installation. Previous pump ordered from you exceeded my expectations for long life. Thanks, Chuck

        • Was this a gift?:
        • No
         
        5.0

        Great sump pump.

        By Mike

        from St. Louis, MO

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 6EN-CIA-SFS 1/3 HP, 50 GPM - Auto Sump/Effluent Pump:

              Replaced an old FloTec installed by previous homeowner. Night and day difference, a major improvement. Very powerful and very quiet (I can't even hear when it kicks on). Very solid, heavy duty construction and well thought design. Much better than the best the big box stores had to offer. Never thought I would be so excited about a sump pump. Nice to know you can still find a quality product that will last. Great service from PexSupply!

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers