8-CIA, 4/10 HP, 45 GPM - Automatic Submersible Sump Pump, 10ft power cord Zoom

8-CIA, 4/10 HP, 45 GPM - Automatic Submersible Sump Pump, 10ft power cord

SKU:508157

Brand: Little Giant

Little Giant
Qty Price
$195.95
/ each
$759.80 / box (4 units x $189.95)
In Stock! Ships in 24-48 Hours
(27 Available)
0

Resources

Specs

Type: Automatic
Application: Plumbing
Horse Power:
?
4/10
Voltage:
?
115v
Amperage:
?
10
Wattage:
?
830
Flow at 5 FT Head: 54 GPM
Flow at 10 FT Head: 42 GPM
Flow at 15 FT Head: 26 GPM
Shutoff Head (ft.): 22.9
Max Pressure (PSI): 9.9
Cord Length: 10 ft
Weight (lbs): 19 lbs
Dimensions: 6"H x 9.5"L x 8.5"W
Discharge: 1-1/2" FNPT
Approvals: UL/CSA

Description for Little Giant 508157

For residential and light commercial use, the Model 6 Series sump pumps provide efficient and reliable service. For extended or continuous use in moving large volumes of water, these pumps feature a 1-1/2" discharge with a maximum lift of 18', a polycarbonate cover and a polypropylene volute/base. A choice of manual or automatic versions with various switch configurations provides user with the right pump for their needs.

Features

  • Cast bronze or cast iron pump housing with protective epoxy coating for corrosion resistance
  • Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
  • 4/10 HP Shaded Pole Motor
  • Stainless steel fasteners
  • Mechanical seal (stainless steel spring, nitrile parts, carbon and ceramic faces) to assure maximum protection against pump failure
  • Bearings: Upper and lower sintered sleeve bearings for extended motor life
  • Thermal overload protection
  • Manual and automatic models
  • Automatic operation with pressure switch activates pump when water level is between 7 and 10. Pump shuts off when water level falls to between 1 and 4 (Pressure switch is non-adjustable)

  • 8-CIA, 4/10 HP, 45 GPM - Automatic Submersible Sump Pump, 10ft power cord

    Q&A: Ask the Questions, share answers