8E-CIM 1/3 HP, 52 GPM - Manual Submersible Sump Effluent Pump, 15ft power cord Zoom

8E-CIM 1/3 HP, 52 GPM - Manual Submersible Sump Effluent Pump, 15ft power cord

SKU:509005

Brand: Little Giant

Little Giant
509005 has been discontinued.
Direct Replacement:
SKU: 509207
Brand: Little Giant
2

Specs

Application: Waste Water Transfer
Effluent
Dewatering
Type: Manual
Horse Power:
?
1/3
Voltage:
?
115v
Amperage:
?
11.5
Wattage:
?
900
Flow at 5 FT Head: 52 GPM
Flow at 10 FT Head: 45 GPM
Flow at 15 FT Head: 33 GPM
Shutoff Head (ft.): 21
Max Pressure (PSI): 9.1
Approvals: UL/CSA
Solids Size: 3/4"
Discharge: 1-1/2" FNPT
Cord Length: 15 ft
Dimensions: 8.3"H x 9.6"L x 6.9"W
Material: Cast Iron
Weight (lbs): 24 lbs

Description for Little Giant 509005

The Eliminator submersible pumps from Little Giant are specifically engineered to handle the tough demanding tasks for wastewater and effluent waste transfer with high efficiency and long term dependability. The Eliminators - USA Series - includes pumps for use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. For dewatering, effluent waste, wastewater and handling where such materials must be moved upward from a collection area to sewer or septic lines, of drainage areas, the Eliminators are an ideal solution.

  • Handles liquids and solid waste materials up to 3/4" diameter.
  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid hear dissipation.
  • Stainless steel screws, bolts, handle, and seal assembly.
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Thermal overload protection.
  • Manual operation.
  • 1-1/2" Discharge

8E-CIM 1/3 HP, 52 GPM - Manual Submersible Sump Effluent Pump, 15ft power cord

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons