9S-SMPX-LG Pit Plus Sewage Basin/Unassembled 9S 4/10 HP Sewage pump Zoom

9S-SMPX-LG Pit Plus Sewage Basin/Unassembled 9S 4/10 HP Sewage pump

SKU:509090

Brand: Little Giant

Little Giant
509090 has been discontinued.
Direct Replacement:
SKU: 509685
Brand: Little Giant
0

Resources

Specs

Application: Effluent Collection
Drainage Collection
Sewage Collection
Seepage Collection
Type: Automatic
Basin Size: 20" x 30"
Style: 1-Piece Cover
Material: Structural Foam
Horse Power:
?
4/10
Vent Size: 2"
3"
Discharge: 3"
Features: 2" Check Valve
Slip-Fit Flanges
Flow at 5 FT Head: 80 GPM

Description for Little Giant 509090

For collection of sewage, effluent, drainage and seepage water. Suitable for homes, farms, light commercial and industrial use. Packaged unit is provided "unassembled" with all components inside of the basin.


  • 4/10 HP Sewage ejector pump handles 2" solids (509204)
  • Automatic operation with dependable remote float switch
  • Large capacity (45 gallon) roto-molded polyethylene basin
  • One-piece structural foam cover with 2" vent & discharge
  • Molded anti-torque pump stops
  • 360 degree molded handle for easy handling & instillation
  • 4" Molded external inlet hub to accept flexible coupling
  • CV-SE2, 2" full-flow check valve

9S-SMPX-LG Pit Plus Sewage Basin/Unassembled 9S 4/10 HP Sewage pump

REVIEW SNAPSHOT®

by PowerReviews
Little Giant9S-SMPX-LG Pit Plus Sewage Basin/Unassembled 9S 4/10 HP Sewage pump
 
3.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
3.0

Good excep 2"x3" vent flange doesn't fit

By Smith's HVAC

from Mahopac, NY

Verified Buyer

Comments about 9S-SMPX-LG Pit Plus Sewage Basin/Unassembled 9S 4/10 HP Sewage pump:

The system has not been put in service yet, however it looks to be a good value. I am still trying to resolve the fit on the 2"x3" rubber vent flange. At this time I have not been able to get 2" PVC pipe in the flange when flange is in cover.

 
4.0

Wonderful

By Santa's little helper

from PA

Verified Buyer

Comments about 9S-SMPX-LG Pit Plus Sewage Basin/Unassembled 9S 4/10 HP Sewage pump:

This thing works great! Just don't do what I did and get the vent and discharge lines mixed up during the install or you'll have some kinda mess to clean off of your roof! Oh well, the gutters probably needed to be flushed out anyway.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 9S-SMPX-LG Pit Plus Sewage Basin/Unassembled 9S 4/10 HP Sewage pump

    Q:

    Is this an American made product?
    Asked on 4/11/2015 by Hawk

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is made in USA.

      Answered on 4/24/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?