8E-CIA-RFS 1/3 HP, 52 GPM Automatic Submersible Sump Effluent Pump w/ Remote Float Switch, 15ft power cord Zoom

8E-CIA-RFS 1/3 HP, 52 GPM Automatic Submersible Sump Effluent Pump w/ Remote Float Switch, 15ft power cord

SKU:509105

Brand: Little Giant

Little Giant
509105 has been discontinued.
Suggested Alternative:
SKU: 509209
Brand: Little Giant
0

Resources

Specs

Application: Waste Water Transfer
Effluent
Dewatering
Type: Automatic
Horse Power:
?
1/3
Voltage:
?
115v
Amperage:
?
11.5
Wattage:
?
900
Flow at 5 FT Head: 52 GPM
Flow at 10 FT Head: 45 GPM
Flow at 15 FT Head: 33 GPM
Shutoff Head (ft.): 21
Max Pressure (PSI): 9.1
Approvals: UL/CSA
Solids Size: 3/4"
Discharge: 1-1/2"
Cord Length: 15 ft
Dimensions: 8.3"H x 9.6"L x 6.9"W
Material: Cast Iron
Features: Piggyback Mechanical Float Switch

Description for Little Giant 509105

The Eliminator submersible pumps from Little Giant are specifically engineered to handle the tough demanding tasks for effluent and sewage waste transfer with high efficiency and long term dependability. The Eliminators - USA Series - includes pumps for use in Residential, commercial, Industrial and Agricultural applications with light to medium transfer demands. For dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, of drainage areas, the Eliminators are an ideal solution.

  • Handles liquids and solid waste materials up to 3/4" diameter.
  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid hear dissipation.
  • Stainless steel screws, bolts, handle, and seal assembly.
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Thermal overload protection.
  • Manual and Automatic modes in each size.
  • Automatic operation has 9" - 14" "On" level and 2" - 6" "Off" level range with adjustable Float Switch.

8E-CIA-RFS 1/3 HP, 52 GPM Automatic Submersible Sump Effluent Pump w/ Remote Float Switch, 15ft power cord

Q&A: Ask the Questions, share answers