9E-CIM 4/10 HP, 57 GPM - Manual Submersible Sump Effluent Pump, 15ft power cord Zoom

9E-CIM 4/10 HP, 57 GPM - Manual Submersible Sump Effluent Pump, 15ft power cord

SKU:509200

Brand: Little Giant

Little Giant
509200 has been discontinued.
Direct Replacement:
SKU: 509207
Brand: Little Giant
0

Resources

Specs

Type: Manual
Horse Power:
?
4/10
Voltage:
?
115v
Flow at 5 FT Head: 57 GPM
Flow at 10 FT Head: 53 GPM
Flow at 15 FT Head: 40 GPM
Shutoff Head (ft.): 23
Approvals: UL/CSA
Solids Size: 3/4"
Discharge: 1-1/2"
Cord Length: 15 ft

Description for Little Giant 509200

The Eliminator submersible pumps from Little Giant are specifically engineered to handle the tough demanding tasks for effluent and demanding tasks for wastewater and effluent waste transfer with high efficiency and long term dependability. The Eliminators include pumps for use in Residential, Commercial, Industrial and Agricultural applications with light to medium transfer demands. For dewatering, effluent waste, wastewater and handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas, the Eliminators are an ideal solution.

  • Handles liquid and solid waste materials up to 3/4" diameter.
  • 1-1/2" Discharge
  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, handle, and seal assembly.
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Thermal overload protection.
  • Manual operation

9E-CIM 4/10 HP, 57 GPM - Manual Submersible Sump Effluent Pump, 15ft power cord

Q&A: Ask the Questions, share answers