9EN-CIM 4/10 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 20' power cord Zoom

9EN-CIM 4/10 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 20' power cord

SKU:509207

Brand: Little Giant

Little Giant
Qty Price
$212.85
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: Waste Water Transfer
Effluent
Dewatering
Type: Manual
Horse Power:
?
4/10
Voltage:
?
115v
Amperage:
?
9
Wattage:
?
920
Flow at 5 FT Head: 80 GPM
Flow at 10 FT Head: 70 GPM
Flow at 15 FT Head: 60 GPM
Shutoff Head (ft.): 32
Max Pressure (PSI): 14.1
Approvals: UL/CSA
Solids Size: 3/4"
Discharge: 1-1/2" FNPT
Cord Length: 20 ft
Dimensions: 9.15" H x 9.6" L x 6.8" W
Weight (lbs): 26.5 lbs.
Material: Cast Iron

Description for Little Giant 509207

Little Giant 9EN Series Effluent Pumps are rated for continuous duty in dewatering, water transfer, and effluent wastewater removal applications.

Features

  • 4/10 hp PSC motor with thermal overload protection
    • Energy saving low amp draw
    • Cooler running motor which extends the life of the pump
  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance, polypropylene base
  • Stainless steel screws, bolts and handle
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Upper sintered sleeve and lower ball bearing
  • 1-1/2" FNPT discharge
  • Fully submersible
  • Handles liquid and solid waste materials up to 3/4" diameter
  • Avaliable in manual or automatic operation:
  • Piggyback mechanical float switch
    • On level 9"- 14"
    • Off level 2" - 6"
  • Integral Float Switch
    • On level 7" - 10"
    • Off level 2" - 5"
  • Two year warranty

9EN-CIM 4/10 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 20' power cord

Q&A: Ask the Questions, share answers