Description
The 9EN Series submersible effluent pump from Little Giant is specifically engineered to handle the tough demanding tasks for wastewater and effluent waste transfer with high efficiency and long term dependability. Ideal for use in residential, commercial, industrial, and agricultural applications with light to medium transfer demands such as dewatering, effluent waste, wastewater, and handling where such materials must be moved upward from a collection area to sewer lines, septic lines, or drainage areas.

  • 4/10 HP PSC with overload protection
  • Designed for continuous duty
  • Handles 3/4" solids
  • Epoxy coated cast iron housing and cover
  • Polypropylene base
  • Nitrile with carbon and ceramic faces
  • Upper sintered sleeve bearings; lower ball bearings
  • 1-1/2" FNPT discharge
  • Avaliable in manual or automatic operation with piggyback mechanical float switch
  • Fully submersible
  • Two year warranty
  • cCSAus listed
Read more
Specs
Type:
Manual
Horse Power:
4/10
Voltage:
115v
Flow at 5 FT Head:
80 GPM
Flow at 10 FT Head:
70 GPM
Flow at 15 FT Head:
60 GPM
Shutoff Head (ft.):
32
Discharge:
1-1/2"
Solids Size:
3/4"
Cord Length:
30 ft
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A