9EN-CIA-RF 4/10 HP, 80 GPM Submersible Sump Effluent Pump, 20 ft power cord Zoom

9EN-CIA-RF 4/10 HP, 80 GPM Submersible Sump Effluent Pump, 20 ft power cord

SKU:509209

Brand: Little Giant

Little Giant
Qty Price
$239.95
/ each
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Type: Manual
Horse Power:
?
4/10
Voltage:
?
115v
Flow at 5 FT Head: 80 GPM
Flow at 10 FT Head: 70 GPM
Flow at 15 FT Head: 60 GPM
Shutoff Head (ft.): 32
Solids Size: 3/4"
Discharge: 1-1/2"
Cord Length: 20 ft

Description for Little Giant 509209

The 9EN Series submersible effluent pump from Little Giant is specifically engineered to handle the tough demanding tasks for wastewater and effluent waste transfer with high efficiency and long term dependability. Ideal for use in residential, commercial, industrial, and agricultural applications with light to medium transfer demands such as dewatering, effluent waste, wastewater, and handling where such materials must be moved upward from a collection area to sewer lines, septic lines, or drainage areas.

Features:

  • 4/10 HP PSC with overload protection
  • Designed for continuous duty
  • Epoxy coated cast iron housing and cover
  • Polypropylene base
  • Nitrile with carbon and ceramic faces
  • Upper sintered sleeve bearings; lower ball bearings
  • 1-1/2" FNPT discharge
  • Handles liquid and solid waste materials up to 3/4" diameter
  • Stainless steel screws, bolts and handle
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Upper sintered sleeve and lower ball bearing
  • Available in manual or automatic operation with piggyback mechanical float switch
  • cCSAus listed

9EN-CIA-RF 4/10 HP, 80 GPM Submersible Sump Effluent Pump, 20 ft power cord

Q&A: Ask the Questions, share answers