9EH-CIM 4/10 HP, 70 GPM, 230V - Manual Submersible Sump Effluent Pump, 20ft power cord Zoom

9EH-CIM 4/10 HP, 70 GPM, 230V - Manual Submersible Sump Effluent Pump, 20ft power cord

SKU:509340

Brand: Little Giant

Little Giant
509340 has been discontinued.
Suggested Alternative:
SKU: 509219
Brand: Little Giant
2

Specs

Type: Manual
Horse Power:
?
4/10
Voltage:
?
230v
Flow at 5 FT Head: 70 GPM
Flow at 10 FT Head: 64 GPM
Flow at 15 FT Head: 55 GPM
Shutoff Head (ft.): 32
Approvals: UL/CSA
Discharge: 1-1/2"
Solids Size: 3/4"
Cord Length: 20 ft

Description for Little Giant 509340

The Model 9EH Series De-watering and Effluent pumps are especially designed for residential and light to medium commercial use. Pumps feature a 1-1/2" discharge with head capacity to 32', glass-filled nylon cover and ABS base.

  • Handles liquids and solid waste materials up to 3/4" diameter
  • Cast iron pump housing with protective epoxy coating for corrosion resistance
  • Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
  • Stainless steel screws, bolts and handle and seal assembly
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Bearings: Upper Sintered Sleave Bearing and Lower Ball Bearing
  • Thermal overload protection
  • Manual operation
  • 1-1/2" Discharge.

9EH-CIM 4/10 HP, 70 GPM, 230V - Manual Submersible Sump Effluent Pump, 20ft power cord

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons