9EH-CIA-RFS 4/10 HP, 70 GPM - Automatic Submersible Sump Effluent Pump w/ Remote Float Switch, 20ft power cord Zoom

9EH-CIA-RFS 4/10 HP, 70 GPM - Automatic Submersible Sump Effluent Pump w/ Remote Float Switch, 20ft power cord

SKU:509350

Brand: Little Giant

Little Giant
509350 has been discontinued.
Direct Replacement:
SKU: 509209
Brand: Little Giant
0

Resources

Specs

Type: Automatic
Horse Power:
?
4/10
Voltage:
?
115v
Flow at 5 FT Head: 70 GPM
Flow at 10 FT Head: 64 GPM
Flow at 15 FT Head: 55 GPM
Shutoff Head (ft.): 32
Approvals: UL/CSA
Discharge: 1-1/2"
Solids Size: 3/4"
Cord Length: 20 ft

Description for Little Giant 509350

The Model 9EH Series De-watering and Effluent pumps are especially designed for residential and light to medium commercial use. Pumps feature a 1-1/2" discharge with head capacity to 32', glass-filled nylon cover and ABS base.

  • Handles liquids and solid waste materials up to 3/4" diameter
  • Cast iron pump housing with protective epoxy coating for corrosion resistance
  • Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
  • Stainless steel screws, bolts and handle and seal assembly
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Bearings: Upper Sintered Sleave Bearing and Lower Ball Bearing
  • Thermal overload protection
  • Manual or Automatic operation
  • Automatic operation has 9 to 14 "On" level and 2 to 6 "Off" level range with Piggyback mechanical floatswitch

9EH-CIA-RFS 4/10 HP, 70 GPM - Automatic Submersible Sump Effluent Pump w/ Remote Float Switch, 20ft power cord

REVIEW SNAPSHOT®

by PowerReviews
Little Giant9EH-CIA-RFS 4/10 HP, 70 GPM - Automatic Submersible Sump Effluent Pump w/ Remote Float Switch, 20ft power cord
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great price

By jimzim

from pittsburgh,pa

Comments about 9EH-CIA-RFS 4/10 HP, 70 GPM - Automatic Submersible Sump Effluent Pump w/ Remote Float Switch, 20ft power cord:

Lowest price around...local supplier can't buy for this price....

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers