10E-CIM 1/2 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 25ft power cord Zoom

10E-CIM 1/2 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 25ft power cord

SKU:511225

Brand: Little Giant

Little Giant
511225 has been discontinued.
Suggested Alternative:
SKU: 509208
Brand: Little Giant

Specs

Type: Manual
Horse Power:
?
1/2
Voltage:
?
115v
Flow at 5 FT Head: 80 GPM
Flow at 10 FT Head: 67 GPM
Flow at 15 FT Head: 52 GPM
Shutoff Head (ft.): 26
Solids Size: 3/4"
Cord Length: 25'

Description for Little Giant 511225

The Eliminator submersible pumps from Little Giant are specifically engineered to handle the tough demanding tasks for effluent and demanding tasks for wastewater and effluent waste transfer with high efficiency and long term dependability. The Eliminators includes pumps for use in Residential, Commercial, Industrial and Agricultural applications with light to medium transfer demands. For dewatering, effluent waste, wastewater and handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas, the Eliminators are an ideal solution

  • Handle liquids and 3/4" diameter solid waste materials.
  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation
  • Ball bearings upper and lower to handle radial and axial loads.
  • Stainless steel screws, bolts, handle and seal assembly
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Thermal overload protection.
  • Manual operation
  • 1-1/2" Discharge

10E-CIM 1/2 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 25ft power cord

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons