10EN-CIM 1/2 HP, 67 GPM - Submersible Sump Effluent Pump, 20 ft power cord Zoom

10EN-CIM 1/2 HP, 67 GPM - Submersible Sump Effluent Pump, 20 ft power cord

SKU:511311

Brand: Little Giant

Little Giant
Qty Price
$196.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Type: Manual
Horse Power:
?
1/2
Voltage:
?
115v
Flow at 5 FT Head: 67 GPM
Flow at 10 FT Head: 61 GPM
Flow at 15 FT Head: 50 GPM
Shutoff Head (ft.): 30'
Discharge: 1-1/2" FNPT
Solids Size: 1/2" max
Cord Length: 20 ft

Description for Little Giant 511311

Little Giant 10EN Series Sump/Effluent Pumps are rated for continuous duty use in dewatering and light effluent applications

Features

  • 1/2 hp PSC motor with thermal overload protection
    • Energy saving low amp draw
    • Cooler running motor which extends the life of the pump
  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance, polypropylene base
  • Stainless steel screws, bolts and handle
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Upper and lower sintered sleeve bearings
  • 1-1/2" FNPT discharge
  • Fully submersible
  • Handles liquid and solid waste materials up to 1/2" diameter
  • Available in manual or automatic operation
  • Two year warranty

10EN-CIM 1/2 HP, 67 GPM - Submersible Sump Effluent Pump, 20 ft power cord

Q&A: Ask the Questions, share answers