10SN-CIM 1/2 HP, 95 GPM @ 10ft - Submersible Manual Sewage Pump, 20 ft power cord Zoom

10SN-CIM 1/2 HP, 95 GPM @ 10ft - Submersible Manual Sewage Pump, 20 ft power cord

SKU:511322

Brand: Little Giant

Little Giant
Qty Price
$284.95
/ each
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Type: Manual
Horse Power:
?
1/2
Application: Sewage
Effluent
Sewage Waste Transfer
Voltage:
?
115v
Wattage:
?
1000
Amperage:
?
9.5
Flow at 5 FT Head: 120 GPM
Flow at 10 FT Head: 95 GPM
Flow at 15 FT Head: 70 GPM
Weight (lbs): 35.5 lbs
Dimensions: 11.4"H x 11.64"L x 6.8"W
Discharge: 2"
Shutoff Head (ft.): 25
Solids Size: 1-1/4"
Cord Length: 20 ft
Max Pressure (PSI): 10.9

Description for Little Giant 511322

The 10SN Series submersible pump from Little Giant is specifically engineered to handle the tough, demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. For use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. Applications include dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas.

Features:

  • 1/2 HP PSC motor with overload protection
  • Designed for continuous duty
  • Epoxy coated cast iron housing and volute
  • Stainless steel screws, bolts and handle
  • 2" FNPT discharge;Nitrile with carbon and ceramic faces
  • Upper sintered and lower ball bearings
  • Non-clog thermoplastic Elastomer impeller
  • Handles 2" solids
  • cCSAus listed
  • Avaliable in manual or automatic operation with piggyback mechanical float switch

  • 10SN-CIM 1/2 HP, 95 GPM @ 10ft - Submersible Manual Sewage Pump, 20 ft power cord

    REVIEW SNAPSHOT®

    by PowerReviews
    Little Giant10SN-CIM 1/2 HP, 95 GPM @ 10ft - Submersible Manual Sewage Pump, 20 ft power cord
     
    3.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (1)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    very impressed

    By pat

    from denver, co

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 10SN-CIM 1/2 HP, 95 GPM @ 10ft - Submersible Manual Sewage Pump, 20 ft power cord:

          I was very impressed with both you(supplyHouse.com)and little giant in the way and speed with which you handled the replacement. I would definitely do business with both of you again. thanks.

          • Was this a gift?:
          • No
           
          1.0

          Not recommended

          By Ron

          from Watertown, WI

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 10SN-CIM 1/2 HP, 95 GPM @ 10ft - Submersible Manual Sewage Pump, 20 ft power cord:

                4 pumps failed within 3 years. Little Giant has lost its good reputation by making junk. I found out the hard way.

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers