10E-CIA-SFS 1/2 HP, 80 GPM - Submersible Sump Effluent Pump w/ Snap Action Float Switch, 10ft power cord Zoom

10E-CIA-SFS 1/2 HP, 80 GPM - Submersible Sump Effluent Pump w/ Snap Action Float Switch, 10ft power cord

SKU:511350

Brand: Little Giant

Little Giant
511350 has been discontinued.
Suggested Alternative:
SKU: 511330
Brand: Little Giant
0

Resources

Specs

Type: Auto
Horse Power:
?
1/2
Voltage:
?
115v
Flow at 5 FT Head: 80 GPM
Flow at 10 FT Head: 67 GPM
Flow at 15 FT Head: 52 GPM
Shutoff Head (ft.): 26
Solids Size: 3/4"
Cord Length: 10 ft
Features: Snap Switch

Description for Little Giant 511350

The Eliminator submersible wastewater and effluent pumps from Little Giant are specifically engineered to handle the tough, demanding tasks of waste transfer with high efficiency and long-term dependability. The Eliminator pumps are for Residential, Commercial, and Agricultural applications with light to medium transfer demands. For dewatering, effluent waste and wastewater handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas, these pump are ideal.

  • Handle liquids and 3/4" diameter solid waste materials.
  • Cast iron pump housings with epoxy coating for corrosion and rust resistance.
  • Oil-filled motor housings for life-time lubrication and rapid heat dissipation
  • Stainless steel screws, bolts handle and seal assembly
  • Mechanical seals (stainless steel spring, nitrile parts carbon and ceramic faces).
  • Thermal over protection
  • Automatic operation has approximately 8" - 11" "On" range and 2" - 5" "Off" range with integral snap-action float switch.
  • PSC type motor with upper and lower ball bearings
  • 1-1/2" Discharge

10E-CIA-SFS 1/2 HP, 80 GPM - Submersible Sump Effluent Pump w/ Snap Action Float Switch, 10ft power cord

Q&A: Ask the Questions, share answers