HT-10E-CIM 1/2 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 15ft power cord Zoom

HT-10E-CIM 1/2 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 15ft power cord

SKU:511600

Brand: Little Giant

Little Giant
511600 has been discontinued.
Direct Replacement:
SKU: 511610
Brand: Little Giant
0

Resources

Specs

Type: Manual
Voltage:
?
115v
Horse Power:
?
1/2
Flow at 5 FT Head: 80 GPM
Flow at 10 FT Head: 70 GPM
Flow at 15 FT Head: 59 GPM
Shutoff Head (ft.): 24
Solids Size: 3/4"
Cord Length: 15 ft

Description for Little Giant 511600

The Eliminator submersible pumps from Little Giant are specifically engineered to handle the tough demanding tasks of wastewater and effluent waste transfer with high efficiency and long term dependability. The Eliminators - USA Series - include pumps for use in Residential, Commercial, Industrial and Agricultural applications with light to medium transfer demands. For dewatering, effluent waste and wastewater where such material must be moved upward from a collection area to sewer or septic lines, or drainage areas, the Eliminators are an ideal solution.

  • Handle liquids up to 200¦ F
  • 3/4" Diameter Solids Handling Capability
  • Cast iron pump housing and relay housing with protective epoxy coating for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts and seal assembly.
  • Mechanical seals (stainless steel spring, viton parts, carbon and ni-resist faces).
  • Thermal overload protection.
  • Manual operation
  • 1-1/2" Discharge

HT-10E-CIM 1/2 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 15ft power cord

REVIEW SNAPSHOT®

by PowerReviews
Little GiantHT-10E-CIM 1/2 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 15ft power cord
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Little Giant a Name you can Trust

By Don 6.5

from Bend Oregon

Verified Buyer

Comments about HT-10E-CIM 1/2 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 15ft power cord:

I had a Model 10 for my Fish Pond for 15 years. The pump ran 24-7 for all those years. I thought why buy something different Little Giant Pumps hold up and last.

Supply House .com made it even easier to stay with Little Giant low price and free shipping.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers