HT-10E-CIA-FS 80 GPM Submersible Sump Effluent Pump with Integral Float Switch - 15ft power cord Zoom

HT-10E-CIA-FS 80 GPM Submersible Sump Effluent Pump with Integral Float Switch - 15ft power cord

SKU:511700

Brand: Little Giant

Little Giant
511700 has been discontinued.
Direct Replacement:
SKU: 511710
Brand: Little Giant
0

Resources

Specs

Type: Automatic
Voltage:
?
115v
Horse Power:
?
1/2
Flow at 5 FT Head: 80 GPM
Flow at 10 FT Head: 70 GPM
Flow at 15 FT Head: 59 GPM
Shutoff Head (ft.): 24
Solids Size: 3/4"
Cord Length: 15 ft

Description for Little Giant 511700

The Eliminator submersible pumps from Little Giant are specifically engineered to handle the tough demanding tasks of wastewater and effluent waste transfer with high efficiency and long term dependability. The Eliminators - USA Series - include pumps for use in Residential, Commercial, Industrial and Agricultural applications with light to medium transfer demands. For dewatering, effluent waste and wastewater where such material must be moved upward from a collection area to sewer or septic lines, or drainage areas, the Eliminators are an ideal solution.


  • Handle liquids up to 200¦ F
  • 3/4" Diameter Solids Handling Capability
  • Cast iron pump housing and relay housing with protective epoxy coating for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts and seal assembly.
  • Mechanical seals (stainless steel spring, viton parts, carbon and ni-resist faces).
  • Thermal overload protection.
  • Automatic operation
  • Automatic operation has 10" - 12" "On" Level range, and 2" - 4" "Off" level range with integral Mercury Float Switch.
  • 1-1/2" FNPT Discharge

HT-10E-CIA-FS 80 GPM Submersible Sump Effluent Pump with Integral Float Switch - 15ft power cord

REVIEW SNAPSHOT®

by PowerReviews
Little GiantHT-10E-CIA-FS 80 GPM Submersible Sump Effluent Pump with Integral Float Switch - 15ft power cord
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent pump for hot boiler blowdowns

By Bill

from Gainesville, FL

Verified Buyer

Comments about HT-10E-CIA-FS 80 GPM Submersible Sump Effluent Pump with Integral Float Switch - 15ft power cord:

We are using to the pump to pumps out a sump which collects our hot boiler blowdown water.
Pump has been in service a short time but is working well. Just wish it had a little more capacity and head pressure.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers