Sure Sump Auxiliary Power System Zoom

Sure Sump Auxiliary Power System

SKU:513400

Brand: Little Giant

Little Giant
Qty Price
$1,549.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Plumbing
Accessory
Horse Power:
?
1/2
Voltage:
?
115v
Amperage:
?
12
Type: Auto
Wattage:
?
1440
Cord Length: 9 Feet

Description for Little Giant 513400

Fully automatic Auxiliary Power system (APS) is comprised of a power unit and battery enclosure which holds two 12 VDC batteries (not included). the two 12 VDC, 120 Amp-Hour (deep cycle, lead acid) marine type batteries connected in series will provide 24 VDC. The advanced charging system monitors and maintains battery voltage and converts the 24 VDC power to 115 VAC to provide power to the sump,, sewage or effluent pump(s) in the even of a power outage. The pump(s) simply plug into power unit and power unit plugs into standard 115v outlet; no direct wiring is involved. Max Output: 15 amps with a service factor of .80 (12 amps) and a total of 1/2 hp or 1440 watts. LED indicator lights: Inverter Light (in use) and Charge Light.

  • Fully automatic charging system
  • Powers existing sump, effluent or sewage pump in the event of a power outage
  • Operates 115 volt pump up to 1/2 HP
  • Advanced charging charging system that maintains battery voltage by timed increments resulting in maximized battery life
  • Easy installation with no modification or piping changes to existing pumping system
  • Microprocessor monitors all electrical functions
  • Seperate LED indicator lights for inverter and charge
  • Quality 16 Gauge steel enclosure
  • Baked on epoxy finish inside and out to prevent corrosion
  • Hinged door for easy battery access
  • Two piece construction for ease of installation

PLEASE NOTE: The product weighs 95 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Sure Sump Auxiliary Power System

Q&A: Ask the Questions, share answers