14EH-CIM 1/2 HP, 60 GPM, 208-240V - Manual Submersible High Head Effluent Pump, 20ft power cord Zoom

14EH-CIM 1/2 HP, 60 GPM, 208-240V - Manual Submersible High Head Effluent Pump, 20ft power cord

SKU:514221

Brand: Little Giant

Little Giant
Qty Price
$669.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Type: Manual
Horse Power:
?
1/2
Voltage:
?
240v
208v
Shutoff Head (ft.): 50
Solids Size: 3/4"
Cord Length: 20 ft

Description for Little Giant 514221

The Eliminator Submersible High Head Effluent pumps are designed to handle 3/4" solids. Shut-off at 50', heavy-duty cast iron housing, volute and vortex impeller, thermal overload protection and 2" FNPT discharge.

  • Handle liquids with 3/4" solids.
  • Cast iron pump housing, impeller and volute with protective epoxy coating for corrosion and rust resistance.
  • Oil filled motor housing for lifetime mechanical seal and bearing lubrication and efficient heat dissipation.
  • Stainless steel screws, bolts, handle and seal assembly.
  • Mechanical-type seal (stainless steel spring, nitrile parts, carbon and ceramic faces) with secondary exclusion seal.
  • High speed (3450 RPM) 1/2 HP, ball bearing motor with thermal overload protection for high head operation.
  • Permanent split capacitor design.
  • Capacitor and power cord connections isolated from oil filled motor housing for ease of field maintenance.
  • Dynamically balanced two-vane vortex impeller with pump-out vanes to keep solids away from seal for less seal and bearing wear.
  • 2" Discharge

PLEASE NOTE: The product weighs 81 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

14EH-CIM 1/2 HP, 60 GPM, 208-240V - Manual Submersible High Head Effluent Pump, 20ft power cord

Q&A: Ask the Questions, share answers