16EH-CIM 1 HP, 90 GPM, 208-240V - Manual Submersible High Head Effluent Pump, 20ft power cord Zoom

16EH-CIM 1 HP, 90 GPM, 208-240V - Manual Submersible High Head Effluent Pump, 20ft power cord

SKU:514530

Brand: Little Giant

Little Giant
Qty Price
$778.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Horse Power:
?
1
Type: Manual
Voltage:
?
240v
208v
Shutoff Head (ft.): 81
Solids Size: 3/4"
Discharge: 2"
Phase: 3
Cord Length: 20 ft

Description for Little Giant 514530

The Eliminator Submersible High Head Effluent pumps are designed to handle 3/4" solids. Shut-off at 50', heavy-duty cast iron housing, volute and vortex impeller, thermal overload protection and 2" FNPT discharge.

  • Handles liquids with 3/4" solids.
  • Cast iron pump housing, impeller and volute with protective epoxy coating for corrosion and rust resistance.
  • Oil filled motor housing for lifetime mechanical seal and bearing lubrication and efficient heat dissipation.
  • Stainless steel screws, bolts, handle, and seal assembly.
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces) with secondary exclusion seal.
  • High speed (3450 RPM), 1 HP, ball bearing motor with terminal overload protection for high head operation.
  • Permanent split capacitor design.
  • Capacitor and power cord connections isolated from oil filled housing for ease of field maintenance.
  • Dynamically balanced two-vane vortex impeller with pump-out vanes to keep solids away from seal for less seal and bearing wear.
  • 2" Discharge

PLEASE NOTE: The product weighs 82 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

16EH-CIM 1 HP, 90 GPM, 208-240V - Manual Submersible High Head Effluent Pump, 20ft power cord

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons