500-APCP, Rain Sentry Pool Cover Pump Zoom

500-APCP, Rain Sentry Pool Cover Pump

SKU:519575

Brand: Little Giant

Little Giant
Qty Price
$136.55
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Application: Pool Cover
Voltage:
?
115v
Amperage:
?
0.80
Wattage:
?
45
Hertz: 60
Cord Length: 25'
Flow at 1 FT Head: 8.3 GPM
Flow at 5 FT Head: 4.9 GPM
Height: 4.87"
Length: 6.62"
Width (Inches): 4.03"
Weight (lbs): 6.38 lbs
Max Head (Ft): 19

Description for Little Giant 519575

The Rain Sentry pool-cover pump is energy efficient. Features a low-water intake and an innovative solid-state switch design with activates the pump at 2-3/8" and deactivates at 1-3/8". Pump discharge accepts a standard 3/4" garden hose.

Features:

  • 8.3 Gallons per Minute @ 1 ft.
  • Operates submersed

500-APCP, Rain Sentry Pool Cover Pump

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons