20E-CIM 2 HP, 135 GPM, 230V - Manual Submersible High Head Effluent Pump, 30' Power Cord Zoom

20E-CIM 2 HP, 135 GPM, 230V - Manual Submersible High Head Effluent Pump, 30' Power Cord

SKU:520230

Brand: Little Giant

Little Giant
Qty Price
$889.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Horse Power:
?
2
Type: Manual
Voltage:
?
230v
Shutoff Head (ft.): 110
Solids Size: 3/4"
Phase: 1
Cord Length: 30 ft

Description for Little Giant 520230

The Eliminator submersible pumps from Little Giant are specifically engineered to handle the tough demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. The Eliminator series includes pumps for use in Residential, Commercial Industrial and Agricultural applications with light to medium transfer demands. for dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward form a collection area to sewer or septic lines, or drainage areas, the Eliminator is an ideal solution.

  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance
  • Handles liquids and solid waste materials up to 3/4" diameter
  • Handles liquids and solid waste materials up to 3/4" diameter
  • Upper and lower ball bearings
  • Stainless steel screws, bolts, handle and seal assembly
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Thermal overload protection on single phase units
  • Brass impeller
  • Capacitor start on single phase units
  • Continuous Duty Rated - This means the pump ratings are within the motor manufacturer's recommended working limits when the pump is operated continuously under conditions shown in the manufacturer's published ratings

PLEASE NOTE: The product weighs 93.5 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

20E-CIM 2 HP, 135 GPM, 230V - Manual Submersible High Head Effluent Pump, 30' Power Cord

Q&A: Ask the Questions, share answers