1-ABS, 115 V, 1/4" Discharge Shallow Pan Condensate Removal Pump Zoom

1-ABS, 115 V, 1/4" Discharge Shallow Pan Condensate Removal Pump

SKU:550521

Brand: Little Giant

Little Giant
Qty Price
$83.95
/ each
$485.70 / box (6 units x $80.95)
In Stock! Ships in 24-48 Hours
(51 Available)
0

Resources

Specs

Voltage:
?
115v
Horse Power:
?
1/150
Flow at 1 FT Head: 205 GPH
Shutoff Head (ft.): 10

Description for Little Giant 550521

Product Overview:

Designed for in-pan placement, the 1-ABS shallow pan pump offers next generation technology for air conditioner condensate removal. It is a totally submersible pump with a built-in, advanced non-mercury mechanical switch that automatically triggers operation when condensate in the pan or reservoir reaches a preset level. Then, automatic shutoff occurs when the condensate level drops. Low weight, compact size, high lift and quiet operation make the Little Giant line of ABS pumps perfect for in-pan condensate and other waste-water removal.

Product Features:

  • Epoxy coated cast aluminum housing and motor cover
  • Permanently lubricated and designed to maximize heat dissipation
  • Automatic, in-pan design
  • Nylon volute
  • Stainless steel shaft
  • Nitrile shaft seal
  • Screened intake
  • Advanced non-mercury mechanical switch
  • Thermal overload protection


Product Specifications:
  • Horsepower - 1/150 oil filled motor
  • Flow - 205 GPH @ 1' of head
  • On level: 2.5", Off level: 1.5"
  • Cord Length - 9'
  • Shut-off - 10'
  • Electrical - 115 V, 60 Hz, 1.1 Amps, 70 Watts
  • 1/4" MNPT discharge
  • 10' maximum lift
  • Weight - 3.5 lbs
  • Height - 4.31"
  • Width - 6.32"
  • Length - 6.09"

1-ABS, 115 V, 1/4" Discharge Shallow Pan Condensate Removal Pump

Q&A: Ask the Questions, share answers