2-ABS, 230 V, 1/4" Discharge Shallow Pan Condensate Removal Pump Zoom

2-ABS, 230 V, 1/4" Discharge Shallow Pan Condensate Removal Pump

SKU:551030

Brand: Little Giant

Little Giant
Qty Price
$124.65
/ each
$483.80 / box (4 units x $120.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Horse Power:
?
1/40
Voltage:
?
230v
Flow at 1 FT Head: 300 GPH
Shutoff Head (ft.): 11.8

Description for Little Giant 551030

Product Overview:

Designed for in-pan placement, the 2-ABS shallow pan pump offers next generation technology for air conditioner condensate removal. It is a totally submersible pump with a built-in, advanced non-mercury mechanical switch that automatically triggers operation when condensate in the pan or reservoir reaches a preset level. Then, automatic shutoff occurs when the condensate level drops. Low weight, compact size, high lift and quiet operation make the Little Giant line of ABS pumps perfect for in-pan condensate and other waste-water removal.

Product Features:

  • Epoxy coated cast aluminum housing
  • Permanently lubricated
  • Automatic, in-pan design
  • Nylon volute
  • Stainless steel shaft
  • Viton shaft seal
  • Hooded intake
  • Advanced non-mercury mechanical switch
  • Thermal overload protection


Product Specifications:
  • Horsepower - 1/40 oil filled motor
  • Flow - 300 GPH @ 1' of head
  • Includes 1/2 Gallon ABS plastic tank
  • On level: 3", Off level: 2"
  • Cord Length - 9'
  • Shut-off - 11.8'
  • Electrical - 230 V, 50/60 Hz, 0.09/0.07 Amps, 100 Watts
  • 1/4" MNPT discharge
  • 11.8' maximum lift
  • Weight - 5.5 lbs
  • Height - 4.9"
  • Width - 4.56"
  • Length - 8.94"

2-ABS, 230 V, 1/4" Discharge Shallow Pan Condensate Removal Pump

Q&A: Ask the Questions, share answers