3-ABS, 115 V, 1/2" Discharge Shallow Pan Condensate Removal Pump Zoom

3-ABS, 115 V, 1/2" Discharge Shallow Pan Condensate Removal Pump

SKU:551320

Brand: Little Giant

Little Giant
Qty Price
$186.95
/ each
$359.90 / box (2 units x $179.95)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Voltage:
?
115v
Horse Power:
?
1/12
Shutoff Head (ft.): 26
Flow at 1 FT Head: 310 GPH

Description for Little Giant 551320

Product Overview:

Designed for in-pan placement, the 3-ABS shallow pan pump offers next generation technology for air conditioner condensate removal. The pump is totally submersible with a built-in, advanced non-mercury mechanical switch that automatically triggers operation when condensate in the pan or reservoir reaches a preset level. Then, automatic shutoff occurs when the condensate level drops. Low weight, compact size, high lift and quiet operation make the Little Giant line of ABS pumps perfect for in-pan condensate and other waste-water removal.

Product Features:

  • Epoxy coated cast aluminum housing and motor cover
  • Galvanized steel tank cover
  • Includes 1 gallon ABS plastic tank
  • Nylon volute
  • Stainless steel shaft
  • 1/2" MNPT discharge with brass check valve for 1/2" OD, rigid plastic or copper
  • Viton shaft seal
  • Advanced non-mercury mechanical switch
  • Thermal overload protection


Product Specifications:
  • Horsepower - 1/12
  • Flow - 310 GPH @ 1' of head
  • Cord Length - 9'
  • Shut-off - 26'
  • Electrical - 115 V, 60 Hz, 3.5 Amps, 210 Watts
  • On level: 4.5", Off level: 3.5"
  • 26' Maximum lift
  • Weight- 11.5 lbs
  • Height - 6.5"
  • Width - 6"
  • Length - 12.03"

3-ABS, 115 V, 1/2" Discharge Shallow Pan Condensate Removal Pump

REVIEW SNAPSHOT®

by PowerReviews
Little Giant3-ABS, 115 V, 1/2" Discharge Shallow Pan Condensate Removal Pump
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
4.0

a real heavy duty pump

By maddog

from louisville, ky

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3-ABS, 115 V, 1/2" Discharge Shallow Pan Condensate Removal Pump:

        pump is used in a commercial application

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers