VCL-14ULS, 200 GPH Automatic Condensate Removal Pump w/ Safety Switch Zoom

VCL-14ULS, 200 GPH Automatic Condensate Removal Pump w/ Safety Switch

SKU:553101

Brand: Little Giant

Little Giant
Qty Price
$92.35
/ each
$447.75 / box (5 units x $89.55)
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Voltage:
?
115v
Horse Power:
?
1/50
Flow at 1 FT Head: 200 GPH
Shutoff Head (ft.): 14
Includes: Safety Switch

Description for Little Giant 553101

VCL-14 Series pump is rated for high-efficiency gas furnace applications that produce an acidic condensate

Product Features:

  • Vertical type pump unit
  • Leakproof, rustproof, ABS tank
  • ABS switch cover and pump stand
  • Galvanized steel tank cover
  • Stainless steel motor shaft
  • 3/8" O.D. barbed discharge adapter
  • Safety switch included - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • 14' shut-off head
  • UL/CSA listed
  • Thermal overload protected


Product Specifications:
  • Motor - 1/50 HP
  • 1 gallon tank capacity
  • Intermittent Liquid Temp. up to - 120°F
  • Flow - 200 GPH @ 1' of Head
  • Discharge - 3/8" barbed
  • Housing - N/A
  • Cover - Galvanized steel
  • Cord Length - 6 ft
  • Weight - 6.8 lbs
  • Height - 9.46"
  • Width - 6"
  • Length - 12.03"
  • Volute - ABS
  • Impeller - Polypropylene
  • Shaft Seal - N/A
  • Screen - ABS
  • Electrical - 115 V, 60 Hz, 1.0 Amps, 78 Watts, thermally protected motor

VCL-14ULS, 200 GPH Automatic Condensate Removal Pump w/ Safety Switch

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons