VCL-24ULS, 270 GPH Automatic Condensate Removal Pump w/ Safety Switch Zoom

VCL-24ULS, 270 GPH Automatic Condensate Removal Pump w/ Safety Switch

SKU:553201

Brand: Little Giant

Little Giant
Qty Price
$93.25
/ each
$452.25 / box (5 units x $90.45)
In Stock! Ships in 24-48 Hours
(6 Available)
2

Specs

Voltage:
?
115v
Shutoff Head (ft.): 24
Flow at 1 FT Head: 270 GPH
Horse Power:
?
1/18
Includes: Safety Switch

Description for Little Giant 553201

Little Giant VCL-24ULS (553201) 1/18HP Condensate Removal Pump features Safety Switch, 1 gallon ABS plastic tank and 6ft power cord. Included safety switch can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow. Discharge is a 1/4" FNPT or 3/8" O.D. barbed tubing adapter.

This vertical-type Little Giant Condensate Pump features stainless steel motor shaft and galvanized steel tank cover. Thermally protected motor is UL and CSA listed.

The Little Giant VCL-24ULS is suitable for high-efficiency gas furnace applications that produce an acidic condensate.

Features:

  • Includes Safety Switch
  • Vertical type pump unit
  • Leakproof, rustproof, ABS tank
  • Galvanized steel tank cover
  • ABS switch cover and pump stand
  • 1 gallon tank capacity
  • Stainless steel shaft
  • Snap-action switch Thermal overload protection
  • UL / CSA listed
  • 1 Year manufacturers warranty

VCL-24ULS, 270 GPH Automatic Condensate Removal Pump w/ Safety Switch

REVIEW SNAPSHOT®

by PowerReviews
Little GiantVCL-24ULS, 270 GPH Automatic Condensate Removal Pump w/ Safety Switch
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Excellent pump

By Billy

from Westminster, SC

Verified Buyer

Comments about VCL-24ULS, 270 GPH Automatic Condensate Removal Pump w/ Safety Switch:

Easy to install. Large capacity so seems to run less.

 
5.0

Works great

By Bmercier

from Montreal, qc

Verified Buyer

Comments about VCL-24ULS, 270 GPH Automatic Condensate Removal Pump w/ Safety Switch:

Great pump. When it starts, it feels powerful and sturdy. It's not too loud either. I use it in my basement to evacuate water coming from the air exchanger.

 
4.0

better than any box store can offer

By bubba

from michigan

Verified Buyer

Comments about VCL-24ULS, 270 GPH Automatic Condensate Removal Pump w/ Safety Switch:

ice machine drain,last one lasted 6 years

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons