VCL-24UL, 270 GPH Automatic Condensate Removal Pump Zoom

VCL-24UL, 270 GPH Automatic Condensate Removal Pump

SKU:553206

Brand: Little Giant

Little Giant
Qty Price
$85.25
/ each
$413.25 / box (5 units x $82.65)
In Stock! Ships in 24-48 Hours
(7 Available)
2

Specs

Voltage:
?
115v
Shutoff Head (ft.): 24
Flow at 1 FT Head: 270 GPH
Horse Power:
?
1/18

Description for Little Giant 553206

VCL-24ULS Series pump is rated for high-efficiency gas furnace applications that produce an acidic condensate

Product Features:

  • Vertical type pump unit
  • Leakproof, rustproof, ABS tank
  • ABS switch cover and pump stand
  • 1/4" FNPT or 3/8" O.D. barbed discharge adapter
  • 24' shut-off head
  • UL/CSA listed
  • No safety switch
  • Thermal overload protected


Product Specifications:
  • Motor - 1/18 HP
  • 1 gallon tank capacity
  • Intermittent Liquid Temp. up to - 120°F
  • Flow - 270 GPH @ 1' of Head
  • 1/4" FNPT or 3/8" O.D. barbed discharge adapter
  • Housing - ABS
  • Cover - Galvanized steel
  • Motor Shaft - Stainless steel
  • Cord Length - 6 ft
  • Weight - 8.2 lbs
  • Height - 10.5"
  • Width - 6"
  • Length - 12"
  • Volute - ABS
  • Impeller - Polypropylene
  • Electrical - 115 V, 60 Hz, 2.5 Amps, 148 Watts, thermally protected motor

VCL-24UL, 270 GPH Automatic Condensate Removal Pump

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons