VCL-24ULS, 270 GPH, 230 V Automatic Condensate Removal Pump w/ Safety Switch Zoom

VCL-24ULS, 270 GPH, 230 V Automatic Condensate Removal Pump w/ Safety Switch

SKU:553211

Brand: Little Giant

Little Giant
Qty Price
$97.95
/ each
$469.75 / box (5 units x $93.95)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Voltage:
?
230v
Shutoff Head (ft.): 24
Flow at 1 FT Head: 270 GPH
Horse Power:
?
1/18
Includes: Safety Switch

Description for Little Giant 553211

VCL-24ULS Series pump is rated for high-efficiency gas furnace applications that produce an acidic condensate

Product Features:

  • Vertical type pump unit
  • Leakproof, rustproof, ABS tank
  • ABS switch cover and pump stand
  • 1/4" FNPT or 3/8" O.D. barbed discharge adapter
  • Safety switch included on "S" models - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • 24' shut-off head
  • UL/CSA listed
  • Thermal overload protected


Product Specifications:
  • Motor - 1/18 HP
  • 1 gallon tank capacity
  • Intermittent Liquid Temp. up to - 120°F
  • Flow - 270 GPH @ 1' of Head
  • 1/4" FNPT or 3/8" O.D. barbed discharge adapter
  • Housing - ABS
  • Cover - Galvanized steel
  • Motor Shaft - Stainless steel
  • Cord Length - 6 ft
  • Weight - 8.2 lbs
  • Height - 10.5"
  • Width - 6"
  • Length - 12"
  • Volute - ABS
  • Impeller - Polypropylene
  • Electrical - 230 V, 50/60 Hz, 1.2 Amps, 148 Watts, thermally protected motor

VCL-24ULS, 270 GPH, 230 V Automatic Condensate Removal Pump w/ Safety Switch

REVIEW SNAPSHOT®

by PowerReviews
Little GiantVCL-24ULS, 270 GPH, 230 V Automatic Condensate Removal Pump w/ Safety Switch
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

"Little Giant" says it all!

By The Brights of Essex House

from Ashland, Ohio

Verified Buyer

Comments about VCL-24ULS, 270 GPH, 230 V Automatic Condensate Removal Pump w/ Safety Switch:

I use the Little Giant as an airconditioner
condensate pump. The old pump went bad last year
and I had to pump out or siphon out the water every day in order to have the aircon unit work. This new pump saves me a lot of time and money, and was easy to install myself.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers