VCL-45ULS, 450 GPH Automatic Condensate Removal Pump w/ Safety Switch Zoom

VCL-45ULS, 450 GPH Automatic Condensate Removal Pump w/ Safety Switch

SKU:553240

Brand: Little Giant

Little Giant
Qty Price
$219.95
/ each
$641.85 / box (3 units x $213.95)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Voltage:
?
115v
Horse Power:
?
1/5
Flow at 1 FT Head: 450 GPH
Shutoff Head (ft.): 45
Includes: Safety Switch
3/8" Tubing

Description for Little Giant 553240

VCL-45 Series pump is rated for high-efficiency gas furnace applications that produce an acidic condensate

Product Features:

  • Vertical type pump unit
  • Leakproof, rustproof, ABS tank
  • ABS switch cover and pump stand
  • 3/8" O.D. copper tube discharge
  • Safety switch included - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • 45' shut-off head
  • UL/CSA listed
  • Thermal overload protected


Product Specifications:
  • Motor - 1/5 HP
  • 1 gallon tank capacity
  • Intermittent Liquid Temp. up to - 120°F
  • Flow - 450 GPH @ 1' of Head
  • Discharge - 3/8" O.D.
  • Housing - N/A
  • Cover - Galvanized steel
  • Motor Shaft - Stainless steel
  • Shaft Seal - N/A
  • Screen - ABS
  • Cord Length - 6 ft
  • Weight - 13 lbs
  • Height - 10.5"
  • Width - 6"
  • Length - 12"
  • Volute - ABS
  • Impeller - Polypropylene
  • Electrical - 115 V, 60 Hz, 3.5 Amps, 185 Watts, thermally protected motor

VCL-45ULS, 450 GPH Automatic Condensate Removal Pump w/ Safety Switch

Q&A: Ask the Questions, share answers