Description
Overview:

The EC-400 is a complete pumping system designed to remove condensation from wall mounted, ceiling and coil split-system air conditioning equipment when gravity drainage is not possible. Compact design allows installation in most split-systems. Components can be placed into the air handler or the pump can be placed up to 3' above the air handler in the ceiling void or inside trunking conduit. A three position symmetrical float sensing system assures reliable ON, OFF and OVERFLOW DETECTION functions.

Specifications:
  • Flow - 2.5 GPH @ 1' of head
  • Electrical - 115 V, 60 Hz, 0.24 Amps, 19 Watts
  • 35' Shut-off
  • 3' Suction lift
  • Weight - 1.17 lbs

Features:
  • For application with intermittent operation — maximum 50% duty cycle
  • Compact two-piece design allows flexible installation for most mini-split air conditioning units up to 25,000 BTU/hr
  • Quiet operation
  • Pump is self-priming and can be located up to 3' above reservoir
  • Includes: Suction tubing (3' x 5/32" ID), Vent tubing (8" x 5/32" ID), Drain tubing (3" x 1/2" ID), Tubing adapter (5/32" x 1/4"), and Safety Switch
  • Condensate produced in application must be no more than 1/2 the pump's flow rate for any given head
Read more
Manuals (2)
Specs
Voltage:
115v
Shutoff Head (ft.):
35
Flow at 1 FT Head:
2.5 GPH
Includes:
Safety Switch
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A