EC-400, 2.5 GPH, 230 V In-Pan Condensate Removal Pump Zoom

EC-400, 2.5 GPH, 230 V In-Pan Condensate Removal Pump

SKU:553458

Brand: Little Giant

Little Giant
Qty Price
$95.95
/ each
$551.70 / box (6 units x $91.95)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Voltage:
?
230v
Shutoff Head (ft.): 35
Flow at 1 FT Head: 2.5 GPH
Includes: Safety Switch

Description for Little Giant 553458

Product Overview:

The EC-400 is a complete pumping system designed to remove condensation from wall mounted, ceiling and coil split-system air conditioning equipment when gravity drainage is not possible. Compact design allows installation in most split-systems. Components can be placed into the air handler or the pump can be placed up to 3' above the air handler in the ceiling void or inside trunking conduit. A three position symmetrical float sensing system assures reliable ON, OFF and OVERFLOW DETECTION functions.

Product Features:

  • For application with intermittent operation — maximum 50% duty cycle
  • Compact two-piece design allows flexible installation for most mini-split air conditioning units up to 25,000 BTU/hr
  • Quiet operation
  • Pump is self-priming and can be located up to 3' above reservoir
  • Includes: Suction tubing (3' x 5/32" ID), Vent tubing (8" x 5/32" ID), Drain tubing (3" x 1/2" ID), Tubing adapter (5/32" x 1/4"), and Safety Switch
  • Condensate produced in application must be no more than 1/2 the pump's flow rate for any given head


Product Specifications:
  • Flow - 2.5 GPH @ 1' of head
  • Electrical - 230 V, 50/60 Hz, 0.12 Amps, 20 Watts
  • 35' Shut-off
  • 3' Suction lift
  • Weight - 1 lb

EC-400, 2.5 GPH, 230 V In-Pan Condensate Removal Pump

Q&A: Ask the Questions, share answers