VCC-20ULS, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch Zoom

VCC-20ULS, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch

SKU:554200

Brand: Little Giant

Little Giant
Qty Price
$56.25
/ each
$272.75 / box (5 units x $54.55)
In Stock! Ships in 24-48 Hours
(46 Available)
2

Specs

Voltage:
?
115v
Horse Power:
?
1/30
Shutoff Head (ft.): 20'
Flow at 1 FT Head: 80 GPH
Includes: Safety Switch

Description for Little Giant 554200

The VCC Series features a low profile compact size for applications with limited space. The pump is rated for high-efficiency gas furnace applications that produce an acidic condensate.

Product Features:

  • Low profile compact size
  • Vertical type pump unit
  • Leakproof, rustproof, ABS tank
  • Stainless steel motor shaft
  • Built-in check valve
  • Safety switch included - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate


Product Specifications:
  • Motor - 1/30 HP
  • 3/10 Gallon reservoir capacity
  • Flow - 80 GPH @ 1' of head
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed discharge adapter
  • 20' shut-off head
  • 6' power cord
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • Electrical - 115 V, 60 Hz, 1.5 Amps, 93 Watts
  • Weight - 5.4 lbs
  • Height - 5.12"
  • Width - 5"
  • Length - 12"

VCC-20ULS, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch

REVIEW SNAPSHOT®

by PowerReviews
Little GiantVCC-20ULS, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Service

By cb

from portland or

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about VCC-20ULS, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch:

        I actually never opened the box because, as it turned out, I did not need the product. Nevertheless I am extremly pleased at how professional PEX Supply handled my request to return the unit and promptly receive full credit, less postage.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • VCC-20ULS, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch

          Q:

          How tall is the box that collects the water? I need something 3.25" or less tall or height
          Asked on 7/6/2014 by Jerri from Tucker,GA

          1 answer

          • CUSTOMER CARE

            A:

            The collection pan of the pump is approximately 1.75" in height. The overall height of the unit including the pan is approximately 5.1"

            Answered on 7/8/2014 by SupplyHouse Staff from NY
        Displaying question 1

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons