VCMA-15UL, 65 GPH Automatic Condensate Removal Pump Zoom

VCMA-15UL, 65 GPH Automatic Condensate Removal Pump

SKU:554401

Brand: Little Giant

Little Giant
Qty Price
$37.95
/ each
$184.25 / box (5 units x $36.85)
In Stock! Ships in 24-48 Hours
(352 Available)
2

Specs

Voltage:
?
115v
Horse Power:
?
1/50
Flow at 1 FT Head: 65 GPH
Shutoff Head (ft.): 15

Description for Little Giant 554401

The company that has always been the forerunner in condensate removal pump design introduces the new-generation VCMA Series. Adding features for every installation, with guaranteed serviceability and unmatched reliability, Little Giant once again defines state-of-the-art in pump design.

Product Feautures:

  • Vertical type pump unit
  • 1/2 Gallon leakproof, rustproof, ABS tank with mounting tabs
  • Stainless steel motor shaft
  • Built-in check valve
  • No safety switch
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate


Product Specifications:
  • 3/8" O.D. barbed discharge adapter
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • 6' power cord
  • 3 drain holes
  • Electrical - 115 V, 60 Hz, 1 Amp, 60 Watts
  • Weight - 4.4 lbs
  • Height - 7"
  • Width - 5"
  • Length - 11"

VCMA-15UL, 65 GPH Automatic Condensate Removal Pump

REVIEW SNAPSHOT®

by PowerReviews
Little GiantVCMA-15UL, 65 GPH Automatic Condensate Removal Pump
 
4.8

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Works Great!

I use this product to get the condensate AC water out of my basement. This system is SUPER EASY to hook up and is pretty much no fuss after that. Easily pumps 8 to...Read complete review

I use this product to get the condensate AC water out of my basement. This system is SUPER EASY to hook up and is pretty much no fuss after that. Easily pumps 8 to 16 gallons of water a day here in the hot, humid, mid-atlantic summer. I pump to an outside holding tank and then I use the water on flowers and vegetables. I am planning on buying another one of these units to hook to my basement dehumidifier, that way I can have even more water saved for my garden. (note: AC condensate IS NOT drinking water, but fine for plants or washing a car)

VS

Most Liked Negative Review

 

Did Not Work At First

Not many places I could find this pump to replace my existing one. Easy to hook up, but did not work when first used. The float would not activate the pump, but I...Read complete review

Not many places I could find this pump to replace my existing one. Easy to hook up, but did not work when first used. The float would not activate the pump, but I worked with it and finally got the float switch working. Runs good when water level rises to trip float now.

Reviewed by 14 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great place to do business with!

By Birch

from Elizabeth, PA

Verified Buyer

Comments about VCMA-15UL, 65 GPH Automatic Condensate Removal Pump:

Needed a replacement condensation pump for my Trane Furnace. PexSupply had the exact replacement. Great price, better than paying full price at Furnace dealer. Was shipped quickly and on my door step in three days. Packaged very well and shipped in a separate box. Installed new unit and was working in five minutes.

Would order from them again.

 
5.0

Vcma-15UL

By handy

from Peabody,ma

Verified Buyer

Comments about VCMA-15UL, 65 GPH Automatic Condensate Removal Pump:

works as described when first plugged in.

 
5.0

Great product at a great price

By dbennett

from Louisburg, KS

Verified Buyer

Comments about VCMA-15UL, 65 GPH Automatic Condensate Removal Pump:

Our heat pump used to overload our septic tank each summer with the amount of water it put down the drain. We were having to capture the water in a tray and then use a submersible pump to manually empty the tray two or three times a day. This pump was connected quickly and easily to the heat pump drain and provides complete peace of mind: No more "Did you drain the A/C tray?" around our house!

 
5.0

works great

By hunterdan

from hopkins, michigan

Verified Buyer

Comments about VCMA-15UL, 65 GPH Automatic Condensate Removal Pump:

works great, easy to install.

 
5.0

VCMA-15UL, 65 GPH Automatic Condensate P

By Chuck

from Royal Oak, Michigan

Verified Buyer

Comments about VCMA-15UL, 65 GPH Automatic Condensate Removal Pump:

I had a furnace replaced 6 years ago aon one of these pumps was installed. After talking with the manufacturer, the switch life is about 6 years. However, trying to get a replacement swithc is like pulling teeth, not easy. So I purchased a new pump from Pex. Their service was outstanding. Shipped the same day and recieved in a couple days. Pex is in New York and I'm in Michigan. I would buy from Pex again in a second.

 
4.0

works great.

By Sapphire Radiant Heating

from Corvallis , Montana

Verified Buyer

Comments about VCMA-15UL, 65 GPH Automatic Condensate Removal Pump:

I used to pump condensate from a condensing boiler to a drain .. works good

 
5.0

good

By Cake Lady

from Valparaiso,IN

Verified Buyer

Comments about VCMA-15UL, 65 GPH Automatic Condensate Removal Pump:

Easy to install.

 
3.0

Did Not Work At First

By Tom

from St. Louis, MO

Verified Buyer

Comments about VCMA-15UL, 65 GPH Automatic Condensate Removal Pump:

Not many places I could find this pump to replace my existing one. Easy to hook up, but did not work when first used. The float would not activate the pump, but I worked with it and finally got the float switch working. Runs good when water level rises to trip float now.

 
5.0

Great value for the cost

By Mike

from Northport,Michigan

Verified Buyer

Comments about VCMA-15UL, 65 GPH Automatic Condensate Removal Pump:

I use the pump for dual purpose, for the condensate pump for the furnace and hooked to my dehumidifier to save trips up and down the basement stairs works great.
One problem is the float switch goes bad too soon.
Other than the switch it works great for what I need.

 
5.0

this is no little giant

By herb

from Sarasota Florida

Verified Buyer

Comments about VCMA-15UL, 65 GPH Automatic Condensate Removal Pump:

Priced a little giant at a supplier in Bradenton Florida where I live,they quoted me 174.00 bought it at pex for under 50.00 with shipping!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • VCMA-15UL, 65 GPH Automatic Condensate Removal Pump

    Q:

    Is it hard to replace this pump, can I do it myself or do I have to hire a professional
    Asked on 5/7/2014 by Sue from Machesney Park, Il

    2 answers

    • VERIFIED BUYER

      A:

      I guess the difficulty of replacement depends on where your current pump is. Mine is used to catch the excess water from my furnace humidifier, which it then pumps over my basement washbasin; it’s mounted externally to my furnace just with two screws and takes only seconds to replace (assuming I keep the existing tubing into and out of the old one).

      Answered on 5/9/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Very easy. Just have a screwdriver, and a few minutes patience.
      Sent from my iPhone

      Answered on 5/7/2014 by Anonymous
  • VCMA-15UL, 65 GPH Automatic Condensate Removal Pump

    Q:

    hello, we have had this pump for almost 5 years hooked to a brand new gas furnace and central air unit. We noticed this week that there is water over flowing onto the floor the pump is running but does not seem to be pumping the water out into the drain hose. are there any suggestion for troubleshooting this problem?
    Asked on 9/10/2011 by Anonymous from Belding, Michigan

    1 answer

    • CUSTOMER CARE

      A:

      We would recommend that you start by ensuring that the unit and its lines are not clogged at all.

      Answered on 9/12/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons