VCMA-15ULT, 65 GPH Automatic Condensate Removal Pump w/ Tubing Zoom

VCMA-15ULT, 65 GPH Automatic Condensate Removal Pump w/ Tubing

SKU:554411

Brand: Little Giant

Little Giant
Qty Price
$41.15
/ each
$159.80 / box (4 units x $39.95)
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Voltage:
?
115v
Horse Power:
?
1/50
Flow at 1 FT Head: 65 GPH
Shutoff Head (ft.): 15
Includes: 3/8" Tubing

Description for Little Giant 554411

The company that has always been the forerunner in condensate removal pump design introduces the new-generation VCMA Series. Adding features for every installation, with guaranteed serviceability and unmatched reliability, Little Giant once again defines state-of-the-art in pump design.

Product Feautures:

  • Vertical type pump unit
  • 1/2 Gallon leakproof, rustproof, ABS tank with mounting tabs
  • Stainless steel motor shaft
  • Built-in check valve
  • No safety switch
  • Includes 20' of 3/8" ID tubing
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate


Product Specifications:
  • Motor - 1/50 HP
  • Flow - 65 GPH @ 1' of head
  • 3/8" O.D. barbed discharge adapter
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • 15' shut-off head
  • 6' power cord
  • Includes 20' of 3/8" ID tubing
  • 3 drain holes
  • Electrical - 115 V, 60 Hz, 1 Amp, 60 Watts
  • Weight - 5.75 lbs
  • Height - 7"
  • Width - 5"
  • Length - 11"

VCMA-15ULT, 65 GPH Automatic Condensate Removal Pump w/ Tubing

REVIEW SNAPSHOT®

by PowerReviews
Little GiantVCMA-15ULT, 65 GPH Automatic Condensate Removal Pump w/ Tubing
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

I would buy this product again

By Lady on a Mission

from Cleveland, Ohio

Verified Buyer

Comments about VCMA-15ULT, 65 GPH Automatic Condensate Removal Pump w/ Tubing:

I bought this product because I was trying to compare it to another model by same manufacturer that had been discontinued. I was a little concerned because I wasn't sure if everything would match up. I am a female who was looking to do this repair myself. I read another review written by a female and she stated that she had no trouble connecting product herself. I figured out what my problem was myself, ordered the part online and connected the pump with no major problems. The only difference was that the new pump didn't match up with the original holes for mounting, so I had to make one new one. Once that problem was solved I mounted pump and connected tubes and everything has been fine since. [...] I am able to use my A/C with no problem now, there is no water leaking on the floor anymore and I saved myself quite a bit of money by not hiring a repairman to do the job for me.

 
5.0

AWESOME PRODUCT!!!!!

By FEDXJOE

from CANTON,OHIO

Verified Buyer

Comments about VCMA-15ULT, 65 GPH Automatic Condensate Removal Pump w/ Tubing:

THIS PRODUCT IS BETTER THEN TRYING TO BY A MORE EXPENSIVE UNIT AND IT DOES THE SAME JOB-**NO FILTERS AND HARDLY ANY MAINTENANCE!!!!!!

WELL WORTH THE MONEY$$$$

IT'S MY SECOND UNIT I HAD TO BUY,BOUGHT FIRST ONE IN 1990 AND JUST HAD TO BUY ANOTHER ONE NOW-JUNE 2011

***DO THE MATH***

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers