VCMA-15ULST, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing Zoom

VCMA-15ULST, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing

SKU:554415

Brand: Little Giant

Little Giant
Qty Price
$43.95
/ each
$170.20 / box (4 units x $42.55)
In Stock! Ships in 24-48 Hours
(161 Available)
0

Resources

Specs

Voltage:
?
115v
Horse Power:
?
1/50
Flow at 1 FT Head: 65 GPH
Shutoff Head (ft.): 15
Includes: Safety Switch
3/8" Tubing

Description for Little Giant 554415

The company that has always been the forerunner in condensate removal pump design introduces the new-generation VCMA Series. Adding features for every installation, with guaranteed serviceability and unmatched reliability, Little Giant once again defines state-of-the-art in pump design.

Product Feautures:

  • Vertical type pump unit
  • 1/2 Gallon leakproof, rustproof, ABS tank with mounting tabs
  • Stainless steel motor shaft
  • Built-in check valve
  • Safety switch included - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • Includes 20' of 3/8" ID tubing
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate


Product Specifications:
  • Motor - 1/50 HP
  • Flow - 65 GPH @ 1' of head
  • 3/8" O.D. barbed discharge adapter
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • 15' shut-off head
  • 6' power cord
  • Includes 20' of 3/8" ID tubing and safety switch
  • 3 drain holes
  • Electrical - 115 V, 60 Hz, 1 Amp, 60 Watts
  • Weight - 5.5 lbs
  • Height - 7"
  • Width - 5"
  • Length - 11"

VCMA-15ULST, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing

REVIEW SNAPSHOT®

by PowerReviews
Little GiantVCMA-15ULST, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

Should be Rock Solid Reliable

By Seamas

from Niantic, CT

Verified Buyer

Comments about VCMA-15ULST, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

Have never had a proble with Little Giant pumps.

This unit does have the safety swith which I include with every purchase. Working on wiring into the dehumidifer unit to shut down if tripped.

Any non-free-up prone application should use the safety switch.

 
5.0

Quiet and Dependable

By Steve

from Ramsey, NJ

Verified Buyer

Comments about VCMA-15ULST, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

I use this pump for the collection and disposal of condensate from my high-efficiency furnace's secondary heat exchanger when in heating mode, and from the evaporator coil when in air conditioning mode. The pump is well designed and built, and works quickly and quietly when it cycles on.

 
5.0

Couldn't be easier to install

By Roger

from Cottontown, Tenn.

Verified Buyer

Comments about VCMA-15ULST, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

My Little Giant condensate removal pump failed after 15 years service in our upstairs heat pump. Ordered a new exact replacement from Pex Supply, installed it in 15 minutes and I'm ready for the next 15 years. Think I'll order another and replace the one on my 10 year old unit just as routine maintenance. Thanks Pex for making purchasing easy.

 
5.0

Great Product

By Big E

from Marlboro, N.J.

Verified Buyer

Comments about VCMA-15ULST, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

Product info was straight forward.made life easy

 
5.0

Easy

By Rattler

from Denver, CO

Comments about VCMA-15ULST, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

Nice combination. Run your condensate line into one of the holes, route your tubing to sewer, and plug it in. Can't get any easier than that. It has a high level safety switch to warn you if it were to fail but I'm not using it.
Hope it lasts; time will tell!

 
5.0

i would buy this porduct again

By Jerry

from HOckley Texas

Verified Buyer

Comments about VCMA-15ULST, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

it is easy to set up and it works for ice maker which makes 65lbs per day.

 
5.0

Nice pump

By tjrshredder

from Youngstown, Ohio

Verified Buyer

Comments about VCMA-15ULST, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

Use it for furnace and A/C condensate

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • VCMA-15ULST, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing

    Q:

    I have a Little Giant attached to my furnace whole house humidifier. Can I also attach a dehumidifier drain hose to the same pump?
    Asked on 6/1/2015 by Joe from Batavia,Il

    1 answer

    • CUSTOMER CARE

      A:

      Yes, that should be fine.

      Answered on 6/17/2015 by Supplyhouse Staff from New York
  • VCMA-15ULST, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing

    Q:

    Is it normal for the motor to run if the AC unit is not working. It does cut off when the whole unit is turned off. The condensate is about 1/2 in from the top of the tank but not cycling? Is it a way to manually cycle the pump to assure the check valve is not stuck?
    Asked on 4/10/2015 by Marcus the mystified from Louisville, KY

    1 answer

    • CUSTOMER CARE

      A:

      No that does not sound normal. It is an automatic pump, so you should just fill it with water. Depending on how the safety switch is wired a technician may need to check the unit to make sure it is operating accordingly.

      Answered on 4/15/2015 by Supplyhouse Staff from New York
  • VCMA-15ULST, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing

    Q:

    I want to use this to pump out a free standing dehumidifier. Is it capable of pumping up?
    Asked on 3/11/2011 by Frank from Putnam Valley NY

    2 answers

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 3/14/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes to 15'

      Answered on 4/23/2012 by tjrshredder from Youngstown, Ohio
Displaying questions 1-3

Do you have a question about this product?