VCMA-20UL, 80 GPH Automatic Condensate Removal Pump Zoom

VCMA-20UL, 80 GPH Automatic Condensate Removal Pump

SKU:554421

Brand: Little Giant

Little Giant
Qty Price
$41.95
/ each
$203.25 / box (5 units x $40.65)
In Stock! Ships in 24-48 Hours
(35 Available)
2

Specs

Voltage:
?
115v
Horse Power:
?
1/30
Shutoff Head (ft.): 20'
Flow at 1 FT Head: 80 GPH

Description for Little Giant 554421

The company that has always been the forerunner in condensate removal pump design introduces the new-generation VCMA Series. Adding features for every installation, with guaranteed serviceability and unmatched reliability, Little Giant once again defines state-of-the-art in pump design.

Product Feautures:

  • Vertical type pump unit
  • 1/2 Gallon leakproof, rustproof, ABS tank with mounting tabs
  • Stainless steel motor shaft
  • Built-in check valve
  • No safety switch
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate


Product Specifications:
  • Motor - 1/30 HP
  • Flow - 80 GPH @ 1' of head
  • 3/8" O.D. barbed discharge adapter
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • 20' shut-off head
  • 6' power cord
  • 3 drain holes
  • Electrical - 115 V, 60 Hz, 1.5 Amps, 93 Watts
  • Weight - 5 lbs
  • Height - 7"
  • Width - 5"
  • Length - 11"

VCMA-20UL, 80 GPH Automatic Condensate Removal Pump

REVIEW SNAPSHOT®

by PowerReviews
Little GiantVCMA-20UL, 80 GPH Automatic Condensate Removal Pump
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

I will buy again

By Perk the wife

from Baton Rouge, LA

Verified Reviewer

Comments about VCMA-20UL, 80 GPH Automatic Condensate Removal Pump:

My husband purchased this product in 1999. It has worked from day one until last night 11/16/13. I will be ordering another one today. It is a great product and I pray that they are still made of the same high quality as the old one.

 
5.0

product arrived very quickly

By cool and dry

from boston, ma

Verified Buyer

Comments about VCMA-20UL, 80 GPH Automatic Condensate Removal Pump:

this was a replacement for a pump that died during a heat wave. It arrived very quickly and worked fine. What more can you ask? Not sure why the old one died after only a few years. Actually, it didn't die but stopped pumping one day. I kicked it and it started up again, but this made me nervous about it, and without the pump the furnace-a/c filled up with water.

 
5.0

Works as specified

By Homeowner Tom

from Trenton, NJ

Verified Buyer

Comments about VCMA-20UL, 80 GPH Automatic Condensate Removal Pump:

I'm using the pump to remove condensate from a central air conditioner & high-efficency gas furnace, and to remove humidifier "runoff". It lifts the water about 13 feet vertically and moves it about 40 feet horizontally to a drain.

The pump easily handles the vertical and horizontal runs, and the check valve has no backflow.

 
5.0

Good product at great price

By Michael

from Massachusetts

Verified Buyer

Comments about VCMA-20UL, 80 GPH Automatic Condensate Removal Pump:

For the second time I had to replace the failed condensate pump which lasted only about 2 years. The only pump I found in the big nationwide retailer store nearby (too bad we discouraged from giving the names) looked just like the one I had. The price went up almost 30%, but little else has changed, it had the same toy motor, about as big as a chicken egg. These things are bound to break in a year or two. [...]the Little Giant pump cost me less. It appears to have a better design, and it has a better, more powerful motor.It remains to be seen how long it'll last, but I don't think I'll go back to that warehouse next time I need to replace a pump.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons