VCMA-20ULT, 80 GPH Automatic Condensate Removal Pump w/ Tubing Zoom

VCMA-20ULT, 80 GPH Automatic Condensate Removal Pump w/ Tubing

SKU:554431

Brand: Little Giant

Little Giant
Qty Price
$45.45
/ each
$175.80 / box (4 units x $43.95)
In Stock! Ships in 24-48 Hours
(6 Available)

Specs

Voltage:
?
115v
Horse Power:
?
1/30
Shutoff Head (ft.): 20'
Flow at 1 FT Head: 80 GPH
Includes: 3/8" Tubing

Description for Little Giant 554431

The company that has always been the forerunner in condensate removal pump design introduces the new-generation VCMA Series. Adding features for every installation, with guaranteed serviceability and unmatched reliability, Little Giant once again defines state-of-the-art in pump design.

Product Feautures:

  • Vertical type pump unit
  • 1/2 Gallon leakproof, rustproof, ABS tank with mounting tabs
  • Stainless steel motor shaft
  • Built-in check valve
  • No safety switch
  • Includes 20' of 3/8" ID tubing
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate


Product Specifications:
  • Motor - 1/30 HP
  • Flow - 80 GPH @ 1' of head
  • 3/8" O.D. barbed discharge adapter
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • Includes 20' of 3/8" ID tubing
  • 20' shut-off head
  • 6' power cord
  • 3 drain holes
  • Electrical - 115 V, 60 Hz, 1.5 Amps, 93 Watts
  • Weight - 6 lbs
  • Height - 7"
  • Width - 5"
  • Length - 11"

VCMA-20ULT, 80 GPH Automatic Condensate Removal Pump w/ Tubing

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • VCMA-20ULT, 80 GPH Automatic Condensate Removal Pump w/ Tubing

    Q:

    Does this unit have an electrical cord attached to it that all I have to do is plug it in to the existing outlet?
    Asked on 2/10/2011 by Anonymous from Howell, MI

    1 answer

    • CUSTOMER CARE

      A:

      This pump includes a 6' power cord.

      Answered on 2/10/2011 by PexSupply Staff from NY
  • VCMA-20ULT, 80 GPH Automatic Condensate Removal Pump w/ Tubing

    Q:

    my unit is in the basement and will need to push the water up about six feet. Is this the correct unit to purchase?
    Asked on 1/10/2011 by PJ Spooner from Ephrata, WA

    1 answer

    • CUSTOMER CARE

      A:

      At 6 feet of head, this unit will move 50 GPH.

      Answered on 1/19/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons