VCMA-20ULST, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing Zoom

VCMA-20ULST, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing

SKU:554435

Brand: Little Giant

Little Giant
Qty Price
$46.95
/ each
$182.20 / box (4 units x $45.55)
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Voltage:
?
115v
Horse Power:
?
1/30
Shutoff Head (ft.): 20'
Flow at 1 FT Head: 80 GPH
Includes: Safety Switch
3/8" Tubing

Description for Little Giant 554435

The company that has always been the forerunner in condensate removal pump design introduces the new-generation VCMA Series. Adding features for every installation, with guaranteed serviceability and unmatched reliability, Little Giant once again defines state-of-the-art in pump design.

Product Feautures:

  • Vertical type pump unit
  • 1/2 Gallon leakproof, rustproof, ABS tank with mounting tabs
  • Stainless steel motor shaft
  • Built-in check valve
  • Safety switch included - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • Includes 20' of 3/8" ID tubing
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate


Product Specifications:
  • Motor - 1/30 HP
  • Flow - 80 GPH @ 1' of head
  • 3/8" O.D. barbed discharge adapter
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • 20' shut-off head
  • 6' power cord
  • 3 drain holes
  • Electrical - 115 V, 60 Hz, 1.5 Amps, 93 Watts
  • Includes safety switch and 20' of 3/8" ID tubing
  • Weight - 6 lbs
  • Height - 7"
  • Width - 5"
  • Length - 11"

VCMA-20ULST, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons