Description
The company that has always been the forerunner in condensate removal pump design introduces the new-generation VCMA Series. Adding features for every installation, with guaranteed serviceability and unmatched reliability, Little Giant once again defines state-of-the-art in pump design.

Product Feautures:
  • Vertical type pump unit
  • 1/2 Gallon leakproof, rustproof, ABS tank with mounting tabs
  • Stainless steel motor shaft
  • Built-in check valve
  • Safety switch included - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • Includes 20' of 3/8" ID tubing
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate


Product Specifications:
  • Motor - 1/30 HP
  • Flow - 80 GPH @ 1' of head
  • 3/8" O.D. barbed discharge adapter
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • 17' shut-off head
  • 6' power cord
  • 3 drain holes
  • Electrical - 230 V, 50/60 Hz, 0.5 Amps, 75 Watts
  • Includes safety switch and 20' of 3/8" ID tubing
  • Weight - 6.25 lbs
  • Height - 7"
  • Width - 5"
  • Length - 11"
Read more
Manuals (2)
Specs
Voltage:
230v
Horse Power:
1/30
Shutoff Head (ft.):
17
Flow at 1 FT Head:
80 GPH
Includes:
Safety Switch
3/8" Tubing
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A