NXTGen VCMX-20UL, 84 GPH Automatic Condensate Removal Pump Zoom

NXTGen VCMX-20UL, 84 GPH Automatic Condensate Removal Pump

SKU:554520

Brand: Little Giant

Little Giant
Qty Price
$43.95
/ each
$211.25 / box (5 units x $42.25)
In Stock! Ships in 24-48 Hours
(28 Available)
0

Resources

Specs

Voltage:
?
115v
Horse Power:
?
1/30
Shutoff Head (ft.): 21
Flow at 1 FT Head: 84 GPH

Description for Little Giant 554520

The NXTGen VCMX Series - Little Giant's newest in pump technology.

Product Features:

  • Slimmer footprint size offers flexibility in tight spaces
  • Oil resistant tank and check valve eliminates the problem of cracked tanks with exposure to oil
  • 1/4-turn check valve allows servicing without removal of tubing, eliminating water spills
  • External test/run lever for quick and easy drainage of tank for servicing
  • Patent-pending cooling design increases pump life
  • External tank anti-sweat sleeve
  • Multiple brackets: steel mounting bracket for use on either side of the tank
  • Two-year warranty
  • Rubber feet absorb vibration on hard surface installations
  • Thermal overload protection
  • cCSAus listed
  • Vertical type pump unit


Product Specifications:
  • Horsepower - 1/30
  • Flow - 84 GPH @ 1' of head
  • 21? shut-off head
  • 6' power cord
  • Electrical - 115 V, 60 Hz, 1.5 Amps, 93 Watts
  • No safety switch
  • Weight - 4.1 lbs
  • Height - 6.5"
  • Width - 4.8"
  • Length - 10.2"

NXTGen VCMX-20UL, 84 GPH Automatic Condensate Removal Pump

REVIEW SNAPSHOT®

by PowerReviews
Little GiantNXTGen VCMX-20UL, 84 GPH Automatic Condensate Removal Pump
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

great little pump

By David

from new york

Verified Buyer

Comments about NXTGen VCMX-20UL, 84 GPH Automatic Condensate Removal Pump:

Great little pump - easy install - much better than my old condensate pump

 
5.0

Pump is great

By Mike

from Pennsylvania

Verified Buyer

Comments about NXTGen VCMX-20UL, 84 GPH Automatic Condensate Removal Pump:

Hooked this up to my central A/C to replace a 20 year old failing Little Giant. Much quieter, smaller footprint, love that it has a test button to drop the float and start pumping. First one I received was broken but PexSupply quickly sent out a replacement. Highly recommended pump and great service from PexSupply.

 
5.0

Great condensate pump

By Scott

from Chicago, IL

Verified Buyer

Comments about NXTGen VCMX-20UL, 84 GPH Automatic Condensate Removal Pump:

This Little Giant is great. It is wall mountable, so it can be off the floor and out of the way of everything. The 84GPH is more than enough power for your average household condensate removal needs, and its pretty quiet too.

 
5.0

Perfect to collect condensate

By G23

from Montreal, Canada

Verified Buyer

Comments about NXTGen VCMX-20UL, 84 GPH Automatic Condensate Removal Pump:

Perfect to collect condensate from my dehumidifier in the basement.
No need to empty the container anymore.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers