NXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch Zoom

NXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch

SKU:554530

Brand: Little Giant

Little Giant
Qty Price
$47.45
/ each
$227.75 / box (5 units x $45.55)
In Stock! Ships in 24-48 Hours
(635 Available)
0

Resources

Specs

Voltage:
?
115v
Horse Power:
?
1/30
Shutoff Head (ft.): 21
Flow at 1 FT Head: 84 GPH
Includes: Safety Switch

Description for Little Giant 554530

Product Specifications:

  • Horsepower - 1/30
  • Flow - 84 GPH @ 1' of head
  • 21’ shut-off head
  • 6' power cord
  • Electrical - 115 V, 60 Hz, 1.5 Amps, 93 Watts
  • Safety switch included
  • Weight - 5.6 lbs
  • Height - 6.5"
  • Width - 4.8"
  • Length - 10.2"

Product Features:
  • Slimmer footprint size offers flexibility in tight spaces
  • Oil resistant tank and check valve eliminates the problem of cracked tanks with exposure to oil
  • 1/4-turn check valve allows servicing without removal of tubing, eliminating water spills
  • External overflow safety switch
  • External test/run lever for quick and easy drainage of tank for servicing
  • Patent-pending cooling design increases pump life
  • Multiple brackets: steel mounting bracket for use on either side of the tank
  • Two-year warranty
  • Rubber feet absorb vibration on hard surface installations
  • Thermal overload protection
  • cCSAus listed
  • Vertical type pump unit

NXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch

REVIEW SNAPSHOT®

by PowerReviews
Little GiantNXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch
 
4.8

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 10 customers

Displaying reviews 1-10

Back to top

 
4.0

No complaints

By Chasjo

from Chicago

Verified Buyer

Comments about NXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch:

Works fine. Reasonably quiet. Easy to install. Ability to disconnect the outflow tube with a twist is handy, as is the little test lever that lets you confirm the pump is working without pouring water into the reservoir.

 
5.0

Works like a Champ

By A-star

from Denver, CO

Verified Buyer

Comments about NXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch:

I'm using this pump to evacuate water from our cooling coil installed at our furnace. When the reservoir fills up and the float sets off the pump, it takes all of two seconds to send the water on its way 25' to the waste line via a 3/8" clear plastic hose. Very quiet and low energy use. I was surprised just how much I liked this little pump.

 
5.0

Quick disconnect check valve is great.

By SonofPrim

from Ocean View, DE

Verified Buyer

Comments about NXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch:

Attic A/C overflow backup. I'm a belt and suspenders guy.

 
4.0

Nice improvement over past design

By Ken

from Boston, MA

Verified Buyer

Comments about NXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch:

I like this "next generation" of Little Giant condensate pump much better. They have made several significant improvements that make this a better pump. The method of connecting the discharge tube, for example, is much better and less prone to leaking/cracking like my previous Little Giant pump did. The only thing I wish was better was the size of the tank, which is smaller than my previous Little Giant condensate pump.

 
5.0

Excellent quality

By Ron

from Apison, TN

Verified Buyer

Comments about NXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch:

Bought this pump to replace the original that was seven years old and no longer able to pump the eight feet required to get the condensate out of the basement location. Installation was a snap - took less than 30 minutes from the opening of the box. Very powerful and extremely quiet.

PS - after seeing how well this pump was built and knowing that the AC condensate was being taken care of, I disassembled the older pump and cleaned it. After reassembly, this unit works well enough for me to set aside as a spare. The Little Giant pumps are high quality units that just work!

 
5.0

great pump

By John

from Orlando

Verified Buyer

Comments about NXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch:

Use it for a drain pump for an ice maker. It has worked fine.

 
5.0

Greatest condensate pump made!!!

By love the little Giant

from Boston Ma

Verified Buyer

Comments about NXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch:

I bought one from [@]. Flotec. Stopped working after 1 week. Got replacement same thing. Order a Little Giant. Works great!

 
5.0

This pump is reliable

By Super_Dave

from Tacoma, WA

Verified Buyer

Comments about NXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch:

I installed this pump easily & three weeks into having it, I have had no problems. I checked it the other day & it is working perfectly!!!

 
5.0

Pump Performance

By Jim

from Durham, NC

Verified Buyer

Comments about NXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch:

The pump looks nice and works well during the short time that I have owned it. One issue that I have, there is a lot of condensation around the tank. My pump sits in a metal box preventing condensation from getting on the floor.

I keep the thermostat at 79 degrees and I live in Durham, NC. Sleeves are expensive by my standards. Buy pipe covering material and make your own sleeve.

 
5.0

Solid design, very useful, quality all

By littlepapa47

from Irving Texas

Verified Buyer

Comments about NXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch:

[...], quality unit, Great people to work with.

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • NXTGen VCMX-20ULS, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch

    Q:

    Usage - this pump is designed to sit in water and kick on/off as the water level goes up and down, correct?
    Specs - what is the minimum level of water that the pump can pump down to before turning off?
    Asked on 7/4/2016 by Pat from Wichita, KS

    1 answer

    • VERIFIED BUYER

      A:

      The pump does NOT sit in the water. There are several spots where you
      insert the drain pipe or tubing into the unit.
      The unit will fill with several inches of water then the float will turn it
      on and pump the water out through the drain port.

      Answered on 7/7/2016 by Anonymous
Displaying question 1

Do you have a question about this product?