NXTGen VCMX-20ULS, 78 GPH, 230 V Automatic Condensate Removal Pump w/ Safety Switch Zoom

NXTGen VCMX-20ULS, 78 GPH, 230 V Automatic Condensate Removal Pump w/ Safety Switch

SKU:554531

Brand: Little Giant

Little Giant
Qty Price
$50.95
/ each
$247.25 / box (5 units x $49.45)
In Stock! Ships in 24-48 Hours
(76 Available)
0

Resources

Specs

Voltage:
?
230v
Horse Power:
?
1/30
Flow at 1 FT Head: 78 GPH
Shutoff Head (ft.): 19'
Includes: Safety Switch

Description for Little Giant 554531

The NXTGen VCMX Series - Little Giant's newest in pump technology.

Product Features:

  • Slimmer footprint size offers flexibility in tight spaces
  • Oil resistant tank and check valve eliminates the problem of cracked tanks with exposure to oil
  • 1/4-turn check valve allows servicing without removal of tubing, eliminating water spills
  • External overflow safety switch
  • External test/run lever for quick and easy drainage of tank for servicing
  • Patent-pending cooling design increases pump life
  • External tank anti-sweat sleeve
  • Multiple brackets: steel mounting bracket for use on either side of the tank
  • Two-year warranty
  • Rubber feet absorb vibration on hard surface installations
  • Thermal overload protection
  • cCSAus listed
  • Vertical type pump unit


Product Specifications:
  • Horsepower - 1/30
  • Flow - 78 GPH @ 1' of head
  • 19’ shut-off head
  • 6' power cord
  • Electrical - 230 V, 50/60 Hz, 0.6/0.5 Amps, 75 Watts
  • Safety switch included
  • Weight - 5.6 lbs
  • Height - 6.5"
  • Width - 4.8"
  • Length - 10.2"

NXTGen VCMX-20ULS, 78 GPH, 230 V Automatic Condensate Removal Pump w/ Safety Switch

Q&A: Ask the Questions, share answers