Description
The NXTGen VCMX Series - Little Giant's newest in pump technology. This particular model features an anti-sweat sleeve for areas of high humidity, where significant amounts of condensation can build up on the outside of the tank, causing water damage.

Specifications:
  • Horsepower - 1/30
  • Flow - 84 GPH @ 1' of head
  • 21’ shut-off head
  • 6' power cord
  • Electrical - 115 V, 60 Hz, 1.5 Amps, 93 Watts
  • Safety switch and anti-sweat sleeve included
  • Weight - 5 lbs
  • Height - 6.8"
  • Width - 5.1"
  • Length - 10.3"

Features:
  • 1/4 turn check valve allows servicing without removal of tubing, eliminating water spills
  • Includes external tank anti-sweat sleeve for humid conditions
  • Patent-pending cooling design increases pump life
  • Includes optional external overflow safety switch, which gives the option to connect air-handler shutdown or activate an alarm or building automation system
  • External test/run lever for quick and easy drainage of tank for servicing
  • Oil-resistant tank and check valve eliminates the problem of cracked tanks with exposure to oil
  • Rubber feet absorb vibration on hard surface installations
  • Slimmer footprint size offers flexibility in tight spaces
Read more
Manuals (2)
Specs
Voltage:
115v
Horse Power:
1/30
Shutoff Head (ft.):
21
Flow at 1 FT Head:
84 GPH
Includes:
Safety Switch
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

6 Product Reviews

Product Q&A