NXTGen VCMX-20ULST, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing Zoom

NXTGen VCMX-20ULST, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing

SKU:554550

Brand: Little Giant

Little Giant
Qty Price
$48.95
/ each
$188.60 / box (4 units x $47.15)
In Stock! Ships in 24-48 Hours
(33 Available)
0

Resources

Specs

Voltage:
?
115v
Horse Power:
?
1/30
Shutoff Head (ft.): 21
Flow at 1 FT Head: 84 GPH
Includes: Safety Switch
3/8" Tubing

Description for Little Giant 554550

The NXTGen VCMX Series - Little Giant's newest in pump technology.

Product Features:

  • Slimmer footprint size offers flexibility in tight spaces
  • Oil resistant tank and check valve eliminates the problem of cracked tanks with exposure to oil
  • 1/4-turn check valve allows servicing without removal of tubing, eliminating water spills
  • Includes optional external overflow safety switch, which gives the option to connect air-handler shutdown or activate an alarm or building automation system
  • Includes 20' of 3/8" tubing
  • External test/run lever for quick and easy drainage of tank for servicing
  • Patent-pending cooling design increases pump life
  • External tank anti-sweat sleeve
  • Multiple brackets: steel mounting bracket for use on either side of the tank
  • Two-year warranty
  • Rubber feet absorb vibration on hard surface installations
  • Thermal overload protection
  • cCSAus listed
  • Vertical type pump unit


Product Specifications:
  • 6' power cord
  • Electrical - 115 V, 60 Hz, 1.5 Amps, 93 Watts
  • Safety switch and 20' of 3/8" tubing included
  • Weight - 5.2 lbs
  • Height - 6.5"
  • Width - 4.8"
  • Length - 10.2"

NXTGen VCMX-20ULST, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing

REVIEW SNAPSHOT®

by PowerReviews
Little GiantNXTGen VCMX-20ULST, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing
 
4.8

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

NXTGen VCMX-20ULST

By Yudi

from Suffern, NY

Verified Buyer

Comments about NXTGen VCMX-20ULST, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

Originally, I had the HVAC drain to a large 30 gallon trash can and had a regular sump pump in there to pump out the water to the sewer line upstairs. I had this for over 20 years, but I never liked the smell of the stagnant water from the trash can - as there was always standing water due to the way sump pumps work. I bought this pump to replace that system and I have to wonder what took me so long... This system is incredible - clean, neat, efficient, no smells, etc. Got rid of the large trash can and big sump pump and now have this cute little box (NXTGen VCMX) in the corner. Installed it myself in about 5-10 minutes. I highly recommend this product.

 
5.0

Fast Shipping, Excellent Product

By JPC

from New Jersey

Verified Buyer

Comments about NXTGen VCMX-20ULST, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

Fast Shipping, Excellent Product

 
5.0

easy to install, working good so far

By gardenia girl

from nc

Verified Buyer

Comments about NXTGen VCMX-20ULST, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

handyman installed it in a few minutes. Cord was too short, they need to add about 6 extra inches. Old one was longer. Outlet had to be moved over and it worked fine. Wish it had a clear tank to see water or debris, as the old one did.

 
5.0

great product

By jrb

from north canton, ohio

Verified Buyer

Comments about NXTGen VCMX-20ULST, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

easy to install and came with the discharge tubing

 
5.0

Good Product

By Remove water

from Chicago IL

Verified Buyer

Comments about NXTGen VCMX-20ULST, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

Replaced a ~ 10 year old unit.
Upon opening it seemed smaller that the older unit. I was concerned it would not handle the volume from the furnance / ac and the dehumidifier. The unit works very good. No problems after 1 week and 100 degree temps here in IL.

 
4.0

Make pumping condensate glamorous

By Sanibel Rick

from Sanibel

Verified Buyer

Comments about NXTGen VCMX-20ULST, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

OK, pumping condensate is not so glamorous. But, this smart pump does the job nicely. The only down side is that it is paired with a ductless mini split that has a mirco chip control. The aux switch that is used to shut down the air if the pump fails does not have a way to interface with the mini split built in computer (cheaply).

 
5.0

NXTGen VCMX-20ULST

By dw

from Olympia, WA

Verified Buyer

Comments about NXTGen VCMX-20ULST, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

This pump pumps condensate just as I expected and was very easy to install. Be sure to buy more tubing though as 10 feet likely will not be enough.[...]Thanks!

 
4.0

works as expected,

By The Wizzard

from North East Connecticut

Verified Buyer

Comments about NXTGen VCMX-20ULST, 84 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing:

pumps ten foot rise no problem

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers