W22G15S9-22S Submersible Deep Well Pump 1-1/2 HP Zoom

W22G15S9-22S Submersible Deep Well Pump 1-1/2 HP

SKU:558548

Brand: Little Giant

Little Giant
Qty Price
$969.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(1 Available)
0

Specs

Application: Recirculation
Horse Power:
?
1-1/2
Voltage:
?
230v
Hertz: 60
Shutoff Head (ft.): 288'
Wiring: 2 Wire
Flow Rate (GPM): 22
Discharge: 1-1/4"
Stages:
?
9
Weight (lbs): 38 lbs

Description for Little Giant 558548

Little Giant 558548 W22G15S9-22S 9 Stages 2 Wire Pump

Features:

  • 230 Vac 60 Hz Single Phase
  • 1-1/2 Horse Power
  • 22 Gallons Per Minute At 145 Feet Max. Of 340 Feet
  • Stainless Steel Shaft Features High Quality, Premium Materials At A Competitive Price
  • 4 Performance Ranges: 5, 8, 12, And 22 GPM
  • Available with thermoplastic discharge and motor bracket, or stainless steel discharge and motor bracket
  • Stainless Steel Up Thrust Washer Prevents Excessive Wear In Severe Applications
  • Built-In Flomatic Check Valve Keeps Water In The System At All Times
  • 1-1/4" FNPT Stainless Steel Discharge

  • W22G15S9-22S Submersible Deep Well Pump 1-1/2 HP

    Q&A: Ask the Questions, share answers