Description
Little Giant's uniquely designed automatic pool cover pump is ideal for removing water from all types of pool covers. The APCP-1700 activates in approximately 2" of water and deactivates in approximately 1.5" of water. The pump comes equipped with a low energy consumption, permanent-split capacitor (PSC) motor. The motor is mounted in a sealed, stainless steel housing and cooled by the flow of the pumping fluid over the motor housing. The APCP-1700 has a wide base design for needed stability.

Specifications
  • Automatic pool cover drainage
  • 25 Gallons per Minute Capacity/(or 1700 Gallons per Hour Capacity)
  • Activates in approximately 2" of water
  • 25' power cord
  • Integrated handle for easy portability
  • Wide base for stability
  • Mechanical float for dependability
  • No assembly required
  • Energy efficient motor
  • 270 watts
  • 1" FNPT discharge w/garden hose adaptor
  • 21.5' maximum lift
  • Motor - 1/3 HP permanent split capacitor
  • Intermittent Liquid Temp. up to 120°F
  • Intake - Screened
  • Discharge - 1" FNPT
  • Housing - Glass-filled polypropylene
  • Shaft Seal - Nitrile
  • Electrical - 115V, 25' power cord
Read more
Manuals (1)
Specs
Application:
Pool Cover
Type:
Automatic
Voltage:
115v
Horse Power:
1/3
Amperage:
2.2
Wattage:
270
Hertz:
60
Cord Length:
25'
Flow at 1 FT Head:
28.3 GPM
Flow at 5 FT Head:
25 GPM
Flow at 10 FT Head:
19.2 GPM
Flow at 15 FT Head:
11.7 GPM
Head Range (ft.):
0-21.5
Max Head (Ft):
21.5
Discharge:
1" FNPT
Height:
8.3"
Length (Inches):
12"
Width (Inches):
12"
Weight (lbs):
11.8 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A