199,999 BTU Armor Condensing Commercial Water Heater Zoom

199,999 BTU Armor Condensing Commercial Water Heater

SKU:AWN200PM

Brand: Lochinvar

Lochinvar
Qty Price
$5,819.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

BTU Input: 199999
Capacity (Gallons): 1.7
GPH @ 100 Deg F Rise: 235
Flow Rate:
?
18.5 GPM
Water Connection: 1-1/4"
Gas Connection: 1/2"
Vent Size: 3"
ASME: No
Weight (lbs): 185 lbs
Height (Inches): 33.25
Depth (Inches): 22-1/4"
Warranty: 5 Year Limited Warranty / 1 Year Parts Warranty
Width (Inches): 15-1/2"
Vent Type: IV/PVC/CPVC/SS
Max Pressure (PSI): 160 psi
Fuel Type: Natural Gas
Application: Plumbing

Description for Lochinvar AWN200PM

Lochinvar ARMOR is a fully condensing commercial gas water heater that delivers long-lasting life-cycle efficiency surpassing any commercial unit in its class. When you look beyond the numbers, you'll discover the many ways that ARMOR technology is in a class by itself!

ARMOR features advanced Negative Regulation (Neg/Reg) sealed combustion technology, permitting fan speed to constantly adjust the volume of fuel and air entering the burner. This ensures that ARMOR can safely and reliably operate with supply gas pressure as low as 4 inches water column. ARMOR is also equipped with fully modulating combustion with 5:1 turndown. This means ARMOR can fire as low as 20% of maximum input when water heating demand is lowest, and increase the firing rate up to 100% as demand increases. The result is better overall efficiency and less cycling, compared to all other tank-type units which are "on-off," which means they can only fire at 100% of maximum input.

With standard tank-type water heaters, your choices are limited when it comes to matching input with storage capacity to meet "peak demand" delivery requirements. With ARMOR, you can match one or more water heaters with inputs ranging from 150,000 to 800,000 with one or more storage tanks in a wide variety of sizes. Another advantage of the ARMOR "dual component" system is lower replacement costs. Standard tank-type designs require replacement of the entire water heater. With ARMOR, you'll save time and money by only replacing individual components as needed, such as the pump or storage tank.

Features:

  • Up to 98% Efficiency
  • Modulating Burner with 5:1 Turndown
    • Direct-Spark Ignition
    • Low NOx Operation
    • Sealed Combustion
    • Low Gas Pressure Operation
  • Vertical & Horizontal Direct-Vent
    • PVC, CPVC or SS Venting up to 100 Feet
    • PVC/CPVC Sidewall Vent Termination
  • Stainless Steel Heat Exchanger
    • All Welded Construction, Gasketless Design
    • ASME Construction (AW 285-800)
  • Natural to L.P. Conversion Kit
  • All Bronze Circulating Pump
  • On/Off Switch
  • Flow Switch
  • ASME Temperature & Pressure Relief Valve
  • Temperature & Pressure Gauge (AW 500-800)
  • Downstream Test Valves (AW 500-800)
  • Adjustable Leveling Legs
  • Tank Sensor
  • Manual Reset High Limit
  • Condensate Trap
  • Zero Clearances to Combustible Material
  • 5 Year Limited Warranty / 1 Year Parts Warranty (See warranty for details)
SMART SYSTEM Digital Operating Control Features:
  • 2 line, 16 Character Display
  • Dual Level Password Security
  • Built in Cascading Sequencer for up to 8 Water Heaters
  • Building Management System Integration with 0-10 VDC Input
  • Low Water Flow Safety Control & Indication
  • Inlet & Outlet Temperature Sensors & Readout
  • Flue Temperature Sensor
  • Water Heater Pump Control
  • Pump Delay with Freeze Protection
  • Pump Exercise
  • Night Setback
  • Time Clock
  • Service Reminder

PLEASE NOTE: The product weighs 181 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

199,999 BTU Armor Condensing Commercial Water Heater

Q&A: Ask the Questions, share answers