500,000 BTU Armor Condensing Commercial Water Heater Zoom

500,000 BTU Armor Condensing Commercial Water Heater

SKU:AWN501PM

Brand: Lochinvar

Lochinvar
Qty Price
$13,516.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

BTU Input: 500000
Capacity (Gallons): 1.7
GPH @ 100 Deg F Rise: 594
Flow Rate:
?
53 GPM
Water Connection: 2"
Gas Connection: 1"
Vent Size: 4"
ASME: Yes
Weight (lbs): 335 lbs
Height (Inches): 42.5
Depth (Inches): 31-1/4"
Warranty: 5 Year Limited Warranty / 1 Year Parts Warranty
Width (Inches): 15-1/2"
Vent Type: IV/PVC/CPVC/SS
Max Pressure (PSI): 160 psi
Fuel Type: Natural Gas
Application: Plumbing

Description for Lochinvar AWN501PM

Lochinvar ARMOR is a fully condensing commercial gas water heater that delivers long-lasting life-cycle efficiency surpassing any commercial unit in its class. When you look beyond the numbers, you'll discover the many ways that ARMOR technology is in a class by itself!

ARMOR features advanced Negative Regulation (Neg/Reg) sealed combustion technology, permitting fan speed to constantly adjust the volume of fuel and air entering the burner. This ensures that ARMOR can safely and reliably operate with supply gas pressure as low as 4 inches water column. ARMOR is also equipped with fully modulating combustion with 5:1 turndown. This means ARMOR can fire as low as 20% of maximum input when water heating demand is lowest, and increase the firing rate up to 100% as demand increases. The result is better overall efficiency and less cycling, compared to all other tank-type units which are "on-off," which means they can only fire at 100% of maximum input.

With standard tank-type water heaters, your choices are limited when it comes to matching input with storage capacity to meet "peak demand" delivery requirements. With ARMOR, you can match one or more water heaters with inputs ranging from 150,000 to 800,000 with one or more storage tanks in a wide variety of sizes. Another advantage of the ARMOR "dual component" system is lower replacement costs. Standard tank-type designs require replacement of the entire water heater. With ARMOR, you'll save time and money by only replacing individual components as needed, such as the pump or storage tank.

Features:

  • Up to 98% Efficiency
  • Modulating Burner with 5:1 Turndown
    • Direct-Spark Ignition
    • Low NOx Operation
    • Sealed Combustion
    • Low Gas Pressure Operation
  • Vertical & Horizontal Direct-Vent
    • PVC, CPVC or SS Venting up to 100 Feet
    • PVC/CPVC Sidewall Vent Termination
  • Stainless Steel Heat Exchanger
    • All Welded Construction, Gasketless Design
    • ASME Construction (AW 285-800)
  • Natural to L.P. Conversion Kit
  • All Bronze Circulating Pump
  • On/Off Switch
  • Flow Switch
  • ASME Temperature & Pressure Relief Valve
  • Temperature & Pressure Gauge (AW 500-800)
  • Downstream Test Valves (AW 500-800)
  • Adjustable Leveling Legs
  • Tank Sensor
  • Manual Reset High Limit
  • Condensate Trap
  • Zero Clearances to Combustible Material
  • 5 Year Limited Warranty / 1 Year Parts Warranty (See warranty for details)
SMART SYSTEM Digital Operating Control Features:
  • 2 line, 16 Character Display
  • Dual Level Password Security
  • Built in Cascading Sequencer for up to 8 Water Heaters
  • Building Management System Integration with 0-10 VDC Input
  • Low Water Flow Safety Control & Indication
  • Inlet & Outlet Temperature Sensors & Readout
  • Flue Temperature Sensor
  • Water Heater Pump Control
  • Pump Delay with Freeze Protection
  • Pump Exercise
  • Night Setback
  • Time Clock
  • Service Reminder
**Federal Tax Credit Information:

The purchase and installation of this energy-efficient product in your home qualifies you for a Federal Tax Credit.

The 2010 tax credit is worth 30% of the item's total cost (including installation), up to a maximum of $1,500. The credit is applicable on products placed in service between January 1, 2009 and December 31, 2010 and installed in your primary residence.

The 2011 tax credit extension is worth 10% of the item's total cost up to of $500 (installation cost is not included). The credit is applicable on products placed in service between January 1, 2011 and December 31, 2011 and installed in your primary residence. There is a $500 cap for the 2011 tax credit extension, so if you have claimed $500 or more since January 1, 2005, you are not eligible for the credit. Additional caps have been placed on specific product categories, including a $300 cap for water heaters and a $150 cap for boilers.

PLEASE NOTE: The product weighs 333 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

500,000 BTU Armor Condensing Commercial Water Heater

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons